Shop All Carbide Tipped Chucking Reamers
Super Tool
Chucking Reamer, 47/64In, 6 Flute, Carb Tip
Mfr # 55247
Zoro # G8261407
product price: $71.89
/ea
$71.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size - Decimal 47/64 in - 0.7344
- Material - Machining Carbide Tipped
- Shank Type - Machining Straight
- Measurement System Fractional Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Tool
- MFR # 55247
- Zoro # G8261407
- Country of Origin United States
- Category Carbide Tipped Chucking Reamers
Dimensions
Size - Decimal | 47/64 in - 0.7344 |
Flute Length | 2 1/2 in |
Overall Length | 9 1/2 in |
Size | 47/64" |
Shank Dia. | 5/8 in |
Dimension Type | Fractional Inch |
Reamer Size | 47/64 in |
Size- Decimal | 47/64" (0.7344) |
Shank Size | 0.6250" |
Cutting Dia. Tolerance | +0.0004 in /-0.0000 in |
Description
Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Fractional Inch, 47/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWANSON SQUARE SPEED 7"" (S0101-C)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38121)
- CRESCENT #2 x 1" Phillips® VORTEX™ Impact Power Bit - 25 Pack (CAVB1PH2-25)
- APEX TOOL GROUP Gearwrench® 8 Piece Long Hook & Pick Set, 9"L (84010H)
- SUPER TOOL Chucking Reamer, 0.6185 In., 6 Fl, Carb Tip (56556185)
- SUPER TOOL Chucking Reamer, 0.5860 In., 6 Fl, Carb Tip (56555860)
- SUPER TOOL Chucking Reamer, 4mm, 4 Flute, Carbide Tip (5655040)
- SUPER TOOL Chucking Reamer, 8mm, 4 Flute, Carbide Tip (5655080)
- SUPER TOOL Chucking Reamer, 2 In., 12 Flute, Carb Tip (55272)
- SUPER TOOL Chucking Reamer, 0.5155 In., 6 Fl, Carb Tip (56555155)
- SUPER TOOL Chucking Reamer, 0.7110 In., 6 Fl, Carb Tip (56557110)
- Super Tool Carbide Tipped Chucking Reamers