Shop All Carbide Tipped Chucking Reamers
Super Tool
Chucking Reamer, 37mm, 8 Flute, Carbide Tip
Mfr # 5655370
Zoro # G8078086
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 37.00mm - 1.4567
- Material - Machining Carbide Tipped
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Tool
- MFR # 5655370
- Zoro # G8078086
- Country of Origin United States
- Category Carbide Tipped Chucking Reamers
Dimensions
Size - Decimal | 37.00mm - 1.4567 |
Flute Length | 89.00 mm |
Dimension Type | Metric |
Reamer Size | 37.00 mm |
Shank Dia. | 31.7 mm |
Size- Decimal | 37.00mm (1.4567) |
Shank Size | 1.2500" |
Overall Length | 318.00 mm |
Cutting Dia. Tolerance | +0.0004 in /-0.0000 in |
Description
Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Metric, 37.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Dial Test Indicator Set, 1-9/16", White (3908A)
- WILLIAMS 1/2" Dr, 12mm Size, Metric Hex Bit Socket, 6 Pts (35276)
- SUPERCUT 32.875-inch x 0.5-inch x 0.02 x 20-24 TPI Premium Bimetal Blade (512113)
- DRILL AMERICA #7x12" Cobalt Aircraft Extension Drill Bit (GLBCOX127)
- SUPER TOOL Chucking Reamer, 5/16 In, 4 Flute, Carb Tip (55220)
- SUPER TOOL Chucking Reamer, 7mm, 4 Flute, Carbide Tip (5655070)
- SUPER TOOL Chucking Reamer, 0.5860 In., 6 Fl, Carb Tip (56555860)
- SUPER TOOL Chucking Reamer, 1-3/8In, 8 Flute, Carb Tip (55324)
- SUPER TOOL Chucking Reamer, 0.1560 In., 4 Fl, Carb Tip (56551560)
- SUPER TOOL Chucking Reamer, 0.6810 In., 6 Fl, Carb Tip (56556810)
- SUPER TOOL Chucking Reamer, 0.6200 In., 6 Fl, Carb Tip (56556200)
- Super Tool Reamers