Shop All Carbide Tipped Chucking Reamers
Super Tool
Chucking Reamer, 36mm, 8 Flute, Carbide Tip
Mfr # 5655360
Zoro # G8114793
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 36.00mm - 1.4173
- Material - Machining Carbide Tipped
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Tool
- MFR # 5655360
- Zoro # G8114793
- Country of Origin United States
- Category Carbide Tipped Chucking Reamers
Dimensions
Size - Decimal | 36.00mm - 1.4173 |
Flute Length | 83.00 mm |
Overall Length | 305.00 mm |
Shank Size | 1.2500" |
Shank Dia. | 31.7 mm |
Dimension Type | Metric |
Size- Decimal | 36.00mm (1.4173) |
Reamer Size | 36.00 mm |
Cutting Dia. Tolerance | +0.0004 in /-0.0000 in |
Description
Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Metric, 36.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Steel Heavy Duty Replacement Blade 2-7/16 in. L 5 pc (11-921)
- DEWALT 7/8" x 16" x 18" SDS+ Hammer Bit (DW5462)
- BON TOOL Bon 11-664 End And Side Bracket, 24" (11-664)
- SUNEX 1" Drive Jumbo Impact Socket Set Chrome (5699)
- SUPER TOOL Chucking Reamer, 2 In., 12 Flute, Carb Tip (55272)
- SUPER TOOL Chucking Reamer, 28mm, 8 Flute, Carbide Tip (5655280)
- SUPER TOOL Chucking Reamer, 25.5mm, 8 Flute, Carb Tip (5655255)
- SUPER TOOL Chucking Reamer, 7mm, 4 Flute, Carbide Tip (5655070)
- SUPER TOOL Chucking Reamer, 0.4585 In., 4 Fl, Carb Tip (56554585)
- SUPER TOOL Chucking Reamer, 16mm, 6 Flute, Carbide Tip (5655160)
- SUPER TOOL Chucking Reamer, 0.7530 In., 6 Fl, Carb Tip (56557530)
- Super Tool Carbide Tipped Chucking Reamers