Shop All Carbide Tipped Chucking Reamers
Super Tool
Chucking Reamer, 35mm, 8 Flute, Carbide Tip
Mfr # 5655350
Zoro # G7826621
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 35.00mm - 1.3780
- Material - Machining Carbide Tipped
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Tool
- MFR # 5655350
- Zoro # G7826621
- Country of Origin United States
- Category Carbide Tipped Chucking Reamers
Dimensions
Size - Decimal | 35.00mm - 1.3780 |
Flute Length | 83.00 mm |
Overall Length | 305.00 mm |
Shank Size | 1.0000" |
Dimension Type | Metric |
Reamer Size | 35.00 mm |
Size- Decimal | 35.00mm (1.3780) |
Shank Dia. | 25.4 mm |
Cutting Dia. Tolerance | +0.0004 in /-0.0000 in |
Description
Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Metric, 35.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON 8 m Tape Measures, 25 mm Blade (PGT8MV)
- HHIP 7/8 Arbor X 3/4" Straight Shank Stub Mill Arbor (3900-0162)
- RIDGID Blade, Carbide-Tipped 12In. 70T (71697)
- GREENFIELD THREADING Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (385398)
- SUPER TOOL Chucking Reamer, 13mm, 6 Flute, Carbide Tip (5655130)
- SUPER TOOL Chucking Reamer, 5/32 In, 4 Flute, Carb Tip (55210)
- SUPER TOOL Chucking Reamer, 0.1915 In., 4 Fl, Carb Tip (56551915)
- SUPER TOOL Chucking Reamer, 25.5mm, 8 Flute, Carb Tip (5655255)
- SUPER TOOL Chucking Reamer, 0.3800 In., 4 Fl, Carb Tip (56553800)
- SUPER TOOL Chucking Reamer, 0.5035 In., 6 Fl, Carb Tip (56555035)
- SUPER TOOL Chucking Reamer, 5/8 In., 6 Flute, Carb Tip (55240)
- Super Tool Reamers