Shop All Carbide Tipped Chucking Reamers
Super Tool
Chucking Reamer, 34mm, 8 Flute, Carbide Tip
Mfr # 5655340
Zoro # G8281725
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 34.00mm - 1.3386
- Material - Machining Carbide Tipped
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Tool
- MFR # 5655340
- Zoro # G8281725
- Country of Origin United States
- Category Carbide Tipped Chucking Reamers
Dimensions
Size - Decimal | 34.00mm - 1.3386 |
Flute Length | 83.00 mm |
Dimension Type | Metric |
Size | 34.00mm |
Overall Length | 305.00 mm |
Shank Size | 1.0000" |
Reamer Size | 34.00 mm |
Size- Decimal | 34.00mm (1.3386) |
Shank Dia. | 25.4 mm |
Cutting Dia. Tolerance | +0.0004 in /-0.0000 in |
Description
Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Metric, 34.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 10937 (10937)
- ZORO SELECT #6 Carbide TiALN 118 Deg. Jobber Length Drill Bit (450-302040B)
- SOG Multi-Tool, Mac V Tool, 12 Tools (SM1001-CP)
- PROTO 4 5/8 in Straight Jaw Tongue and Groove Plier Serrated, Plastic Grip (J261SG)
- SUPER TOOL Chucking Reamer, 30mm, 8 Flute, Carbide Tip (5655300)
- SUPER TOOL Chucking Reamer, 0.3800 In., 4 Fl, Carb Tip (56553800)
- SUPER TOOL Chucking Reamer, 0.5860 In., 6 Fl, Carb Tip (56555860)
- SUPER TOOL Chucking Reamer, 11/16In, 6 Flute, Carb Tip (55244)
- SUPER TOOL Chucking Reamer, 0.2580 In., 4 Fl, Carb Tip (56552580)
- SUPER TOOL Chucking Reamer, 0.5920 In., 6 Fl, Carb Tip (56555920)
- SUPER TOOL Chucking Reamer, 5/32 In, 4 Flute, Carb Tip (55210)
- Super Tool Carbide Tipped Chucking Reamers