Shop All Carbide Tipped Chucking Reamers
Super Tool
Chucking Reamer, 3/4 In., 6 Flute, Carb Tip
Mfr # 55248
Zoro # G7588086
product price: $74.79
/ea
$74.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 3/4 in - 0.7500
- Material - Machining Carbide Tipped
- Shank Type - Machining Straight
- Measurement System Fractional Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Tool
- MFR # 55248
- Zoro # G7588086
- Country of Origin United States
- Category Carbide Tipped Chucking Reamers
Dimensions
Size - Decimal | 3/4 in - 0.7500 |
Flute Length | 2 1/2 in |
Dimension Type | Fractional Inch |
Shank Size | 0.6250" |
Reamer Size | 3/4 in |
Size- Decimal | 3/4" (0.7500) |
Overall Length | 9 1/2 in |
Size | 3/4" |
Shank Dia. | 5/8 in |
Cutting Dia. Tolerance | +0.0004 in /-0.0000 in |
Description
Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Fractional Inch, 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Wood Drilling Bit, Steel, Bit Dia. 3/4" (1779341)
- PROTO 1 in Drive Impact Socket 1 5/16 in Size 6 pt Deep Depth, Black Oxide (J10021L)
- MITUTOYO Deep Groove Detector (178-394)
- INSIZE Digital Caliper, SS, 0-8"/0-200mm Range (1188-200A)
- SUPER TOOL Chucking Reamer, 31mm, 8 Flute, Carbide Tip (5655310)
- SUPER TOOL Chucking Reamer, 25mm, 8 Flute, Carbide Tip (5655250)
- SUPER TOOL Chucking Reamer, 1/4 In., 4 Flute, Carb Tip (55216)
- SUPER TOOL Chucking Reamer, R, 4 Flute, Carbide Tip (56553390)
- SUPER TOOL Chucking Reamer, S, 4 Flute, Carbide Tip (56553480)
- SUPER TOOL Chucking Reamer, 0.7345 In., 6 Fl, Carb Tip (56557345)
- SUPER TOOL Chucking Reamer, 1/2 In., 6 Flute, Carb Tip (55232)
- Super Tool Carbide Tipped Chucking Reamers