Shop All Carbide Tipped Chucking Reamers
Super Tool
Chucking Reamer, 31mm, 8 Flute, Carbide Tip
Mfr # 5655310
Zoro # G8175151
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 31.00mm - 1.2205
- Material - Machining Carbide Tipped
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Tool
- MFR # 5655310
- Zoro # G8175151
- Country of Origin United States
- Category Carbide Tipped Chucking Reamers
Dimensions
Size - Decimal | 31.00mm - 1.2205 |
Flute Length | 76.00 mm |
Dimension Type | Metric |
Reamer Size | 31.00 mm |
Shank Dia. | 25.4 mm |
Shank Size | 1.0000" |
Size- Decimal | 31.00mm (1.2205) |
Overall Length | 292.00 mm |
Cutting Dia. Tolerance | +0.0004 in /-0.0000 in |
Description
Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Metric, 31.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOVA Keyless Chuck Mt 2 Taper (9049)
- BON TOOL Bon 11-664 End And Side Bracket, 24" (11-664)
- KLEVER Safety Cutter, 4 5/8 in L, Fixed Blade, Safety Recessed, Contoured Plastic Handle, Yellow, 10 Pack (KCJ-1Y)
- KIPP Adjustable Handle, Size: 2 M08X30, Zinc Black Satin, Comp: Stainless Steel (K0123.2081X30)
- SUPER TOOL Chucking Reamer, 11/16In, 6 Flute, Carb Tip (55244)
- SUPER TOOL Chucking Reamer, 37/64In, 6 Flute, Carb Tip (55237)
- SUPER TOOL Chucking Reamer, 1-3/8In, 8 Flute, Carb Tip (55324)
- SUPER TOOL Chucking Reamer, 0.3210 In., 4 Fl, Carb Tip (56553210)
- SUPER TOOL Chucking Reamer, 63/64In, 8 Flute, Carb Tip (55263)
- SUPER TOOL Chucking Reamer, 0.6265 In., 6 Fl, Carb Tip (56556265)
- SUPER TOOL Chucking Reamer, 0.5925 In., 6 Fl, Carb Tip (56555925)
- Super Tool Reamers