Shop All Carbide Tipped Chucking Reamers
Super Tool
Chucking Reamer, 28mm, 8 Flute, Carbide Tip
Mfr # 5655280
Zoro # G8427036
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size - Decimal 28.00mm - 1.1024
- Material - Machining Carbide Tipped
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Tool
- MFR # 5655280
- Zoro # G8427036
- Country of Origin United States
- Category Carbide Tipped Chucking Reamers
Dimensions
Size - Decimal | 28.00mm - 1.1024 |
Flute Length | 73.00 mm |
Size | 28.00mm |
Reamer Size | 28.00 mm |
Shank Size | 0.8750" |
Shank Dia. | 22.2 mm |
Size- Decimal | 28.00mm (1.1024) |
Dimension Type | Metric |
Overall Length | 279.00 mm |
Cutting Dia. Tolerance | +0.0004 in /-0.0000 in |
Description
Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Metric, 28.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Joint Knife, Flexible, 5", Carbon Steel (46A904)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #51 (C22655)
- YG-1 TOOL CO 3 Fluted Metric Spiral Pointed Plug Super Hss Steam Oxide (N7426)
- KEO Countersink, 6 FL, 82 Deg, 1 In, HSS (55031)
- SUPER TOOL Chucking Reamer, 0.7310 In., 6 Fl, Carb Tip (56557310)
- SUPER TOOL Chucking Reamer, 25mm, 8 Flute, Carbide Tip (5655250)
- SUPER TOOL Chucking Reamer, 0.6650 In., 6 Fl, Carb Tip (56556650)
- SUPER TOOL Chucking Reamer, 26mm, 8 Flute, Carbide Tip (5655260)
- SUPER TOOL Chucking Reamer, 0.2875 In., 4 Fl, Carb Tip (56552875)
- SUPER TOOL Chucking Reamer, 0.7110 In., 6 Fl, Carb Tip (56557110)
- SUPER TOOL Chucking Reamer, 0.1915 In., 4 Fl, Carb Tip (56551915)
- Super Tool Reamers