Shop All Carbide Tipped Chucking Reamers
Super Tool
Chucking Reamer, 27/64In, 4 Flute, Carb Tip
Mfr # 55227
Zoro # G8437992
product price: $52.39
/ea
$52.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 27/64 in - 0.4219
- Material - Machining Carbide Tipped
- Shank Type - Machining Straight
- Measurement System Fractional Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Tool
- MFR # 55227
- Zoro # G8437992
- Country of Origin United States
- Category Carbide Tipped Chucking Reamers
Dimensions
Size - Decimal | 27/64 in - 0.4219 |
Flute Length | 1 3/4 in |
Dimension Type | Fractional Inch |
Size | 27/64" |
Overall Length | 7 in |
Reamer Size | 27/64 in |
Size- Decimal | 27/64" (0.4219) |
Shank Dia. | 3/8 in |
Shank Size | 0.3750" |
Cutting Dia. Tolerance | +0.0002 in /-0.0000 in |
Description
Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Fractional Inch, 27/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Large Hand Scoop, Blue, 15 x 6-1/2 In (65003)
- DRILL AMERICA 5/64"x6" Cobalt Aircraft Extension Drill Bit (GLBCOX65/64)
- KD TOOLS Reversible Wrench Rack, 2Pc (KDT83121)
- SUNEX 3/4" Drive Impact Socket 6 (442D)
- SUPER TOOL Chucking Reamer, 1/4 In., 4 Flute, Carb Tip (55216)
- SUPER TOOL Chucking Reamer, 0.6000 In., 6 Fl, Carb Tip (56556000)
- SUPER TOOL Chucking Reamer, 25mm, 8 Flute, Carbide Tip (5655250)
- SUPER TOOL Chucking Reamer, 11/16In, 6 Flute, Carb Tip (55244)
- SUPER TOOL Chucking Reamer, 2 In., 12 Flute, Carb Tip (55272)
- SUPER TOOL Chucking Reamer, 37mm, 8 Flute, Carbide Tip (5655370)
- SUPER TOOL Chucking Reamer, 0.3210 In., 4 Fl, Carb Tip (56553210)
- Super Tool Reamers