Shop All Carbide Tipped Chucking Reamers
Super Tool
Chucking Reamer, 25mm, 8 Flute, Carbide Tip
Mfr # 5655250
Zoro # G8076731
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 25.00mm - 0.9843
- Material - Machining Carbide Tipped
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Tool
- MFR # 5655250
- Zoro # G8076731
- Country of Origin United States
- Category Carbide Tipped Chucking Reamers
Dimensions
Size - Decimal | 25.00mm - 0.9843 |
Flute Length | 70.00 mm |
Shank Dia. | 22.2 mm |
Shank Size | 0.8750" |
Size- Decimal | 25.00mm (0.9843) |
Dimension Type | Metric |
Reamer Size | 25.00 mm |
Overall Length | 267.00 mm |
Size | 25.00mm |
Cutting Dia. Tolerance | +0.0004 in /-0.0000 in |
Description
Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Metric, 25.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Depth Rod, 1"-2" for 446 Depth Micrometer (PT99382)
- UNIVERSAL TOOL 1/4" Composite Air-Hydraulic Riveter (UT8922)
- EKLIND SAE Plain Hex Key, 3/8" Tip Size, 6 3/4 in Long, 1 3/8 in Short, 5 PK (16224)
- OSG HSS End Mill, 1/4in.dia., 1/2in.Cut L (5730508)
- SUPER TOOL Chucking Reamer, 0.5920 In., 6 Fl, Carb Tip (56555920)
- SUPER TOOL Chucking Reamer, 0.4360 In., 4 Fl, Carb Tip (56554360)
- SUPER TOOL Chucking Reamer, 15mm, 6 Flute, Carbide Tip (5655150)
- SUPER TOOL Chucking Reamer, 0.4380 In., 4 Fl, Carb Tip (56554380)
- SUPER TOOL Chucking Reamer, 5/8 In., 6 Flute, Carb Tip (55240)
- SUPER TOOL Chucking Reamer, 0.7235 In., 6 Fl, Carb Tip (56557235)
- SUPER TOOL Chucking Reamer, 1-1/2In, 8 Flute, Carb Tip (55332)
- Super Tool Carbide Tipped Chucking Reamers