Shop All Carbide Tipped Chucking Reamers
Super Tool
Chucking Reamer, 25.5mm, 8 Flute, Carb Tip
Mfr # 5655255
Zoro # G8241107
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 25.50mm - 1.0039
- Material - Machining Carbide Tipped
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Tool
- MFR # 5655255
- Zoro # G8241107
- Country of Origin United States
- Category Carbide Tipped Chucking Reamers
Dimensions
Size - Decimal | 25.50mm - 1.0039 |
Flute Length | 70.00 mm |
Shank Size | 0.8750" |
Size | 25.50mm |
Dimension Type | Metric |
Reamer Size | 25.50 mm |
Size- Decimal | 25.50mm (1.0039) |
Overall Length | 267.00 mm |
Shank Dia. | 22.2 mm |
Cutting Dia. Tolerance | +0.0004 in /-0.0000 in |
Description
Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Metric, 25.50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Insulated Pozidriv Screwdriver #1 Round (30711)
- WILLIAMS HANDSAW MITER XT SUPERIOR 20IN (BAH309020X11)
- DRILL AMERICA 12" Round Smooth File (DIC12199)
- VERMONT GAGE Plug Gage, Class X, 0.0478 in. dia. (141104780)
- SUPER TOOL Chucking Reamer, 0.6805 In., 6 Fl, Carb Tip (56556805)
- SUPER TOOL Chucking Reamer, 19mm, 6 Flute, Carbide Tip (5655190)
- SUPER TOOL Chucking Reamer, 0.7235 In., 6 Fl, Carb Tip (56557235)
- SUPER TOOL Chucking Reamer, 15mm, 6 Flute, Carbide Tip (5655150)
- SUPER TOOL Chucking Reamer, 0.7090 In., 6 Fl, Carb Tip (56557090)
- SUPER TOOL Chucking Reamer, 3/8 In., 4 Flute, Carb Tip (55224)
- SUPER TOOL Chucking Reamer, 1/2 In., 6 Flute, Carb Tip (55232)
- Super Tool Reamers