Shop All Carbide Tipped Chucking Reamers
Super Tool
Chucking Reamer, 24mm, 8 Flute, Carbide Tip
Mfr # 5655240
Zoro # G8470183
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 24.00mm - 0.9449
- Material - Machining Carbide Tipped
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Tool
- MFR # 5655240
- Zoro # G8470183
- Country of Origin United States
- Category Carbide Tipped Chucking Reamers
Dimensions
Size - Decimal | 24.00mm - 0.9449 |
Flute Length | 67.00 mm |
Shank Size | 0.7500" |
Shank Dia. | 19 mm |
Size | 24.00mm |
Size- Decimal | 24.00mm (0.9449) |
Reamer Size | 24.00 mm |
Overall Length | 254.00 mm |
Dimension Type | Metric |
Cutting Dia. Tolerance | +0.0004 in /-0.0000 in |
Description
Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Metric, 24.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 8" Carbide-Coated Reciprocating Saw Blade (DW4843)
- MILWAUKEE TOOL M18 Compact Brushless 2-Tool Combo Kit (3692-22CT)
- URREA Pliers with 10 small interchangeable tips (382)
- INFRATECH Infratech INF-10-3080 Infrared Replacement Elements (INF-10-3080)
- SUPER TOOL Chucking Reamer, 0.6095 In., 6 Fl, Carb Tip (56556095)
- SUPER TOOL Chucking Reamer, 1-5/16 In., 8 Fl, Carb Tip (55320)
- SUPER TOOL Chucking Reamer, 47/64In, 6 Flute, Carb Tip (55247)
- SUPER TOOL Chucking Reamer, 0.5155 In., 6 Fl, Carb Tip (56555155)
- SUPER TOOL Chucking Reamer, 0.6685 In., 6 Fl, Carb Tip (56556685)
- SUPER TOOL Chucking Reamer, R, 4 Flute, Carbide Tip (56553390)
- SUPER TOOL Chucking Reamer, 0.4360 In., 4 Fl, Carb Tip (56554360)
- Super Tool Reamers