Shop All Carbide Tipped Chucking Reamers
Super Tool
Chucking Reamer, 21/32In, 6 Flute, Carb Tip
Mfr # 55242
Zoro # G7995382
$72.29
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 21/32 in - 0.6562
- Material - Machining Carbide Tipped
- Shank Type - Machining Straight
- Measurement System Fractional Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Super Tool
- MFR # 55242
- Zoro # G7995382
- Country of Origin United States
- Category Carbide Tipped Chucking Reamers
Dimensions
Size - Decimal | 21/32 in - 0.6562 |
Flute Length | 2 1/4 in |
Shank Size | 0.5625" |
Size | 21/32" |
Overall Length | 9 in |
Shank Dia. | 9/16 in |
Reamer Size | 21/32 in |
Size- Decimal | 21/32" (0.6562) |
Dimension Type | Fractional Inch |
Cutting Dia. Tolerance | +0.0003 in /-0.0000 in |
Description
Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Fractional Inch, 21/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGA MASTER WEDGE 180 X 50 X 19 MM INOX (38062)
- BOSCH Handle For 6613 Spanner Set (526908-8)
- URREA Magnetizer - Demagnetizer For Screwdriver Tips (9888)
- WESTWARD Combination Wrench, Metric, 16mm Size (36A198)
- SUPER TOOL Chucking Reamer, 26mm, 8 Flute, Carbide Tip (5655260)
- SUPER TOOL Chucking Reamer, 0.5290 In., 6 Fl, Carb Tip (56555290)
- SUPER TOOL Chucking Reamer, 10mm, 4 Flute, Carbide Tip (5655100)
- SUPER TOOL Chucking Reamer, 0.2530 In., 4 Fl, Carb Tip (56552530)
- SUPER TOOL Chucking Reamer, 20mm, 6 Flute, Carbide Tip (5655200)
- SUPER TOOL Chucking Reamer, 7mm, 4 Flute, Carbide Tip (5655070)
- SUPER TOOL Chucking Reamer, 0.6265 In., 6 Fl, Carb Tip (56556265)
- Super Tool Reamers