Shop All Carbide Tipped Chucking Reamers
Super Tool
Chucking Reamer, 20mm, 6 Flute, Carbide Tip
Mfr # 5655200
Zoro # G8209695
Free Shipping & Returns
$93.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size - Decimal 20.00mm - 0.7874
- Material - Machining Carbide Tipped
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Super Tool
- MFR # 5655200
- Zoro # G8209695
- Country of Origin United States
- Category Carbide Tipped Chucking Reamers
Dimensions
Size - Decimal | 20.00mm - 0.7874 |
Flute Length | 63.00 mm |
Size | 20.00mm |
Overall Length | 241.00 mm |
Shank Dia. | 15.8 mm |
Size- Decimal | 20.00mm (0.7874) |
Dimension Type | Metric |
Shank Size | 0.6250" |
Reamer Size | 20.00 mm |
Cutting Dia. Tolerance | +0.0004 in /-0.0000 in |
Description
Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Metric, 20.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Thread Forming Tap, 5/16"-18, Bottoming, Bright, 0 Flutes (1400130100)
- QUICKCABLE Maintenance Kit, Hexcrimp (4255-001K)
- IDEAL Fuse Puller, W Test Light (34-012)
- MAKITA 12V max CXT® Compact Power Source (ADP08)
- SUPER TOOL Chucking Reamer, 0.7110 In., 6 Fl, Carb Tip (56557110)
- SUPER TOOL Chucking Reamer, 0.3755 In., 4 Fl, Carb Tip (56553755)
- SUPER TOOL Chucking Reamer, 9/16 In, 6 Flute, Carb Tip (55236)
- SUPER TOOL Chucking Reamer, 0.5290 In., 6 Fl, Carb Tip (56555290)
- SUPER TOOL Chucking Reamer, 10mm, 4 Flute, Carbide Tip (5655100)
- SUPER TOOL Chucking Reamer, 0.6555 In., 6 Fl, Carb Tip (56556555)
- SUPER TOOL Chucking Reamer, 5/32 In, 4 Flute, Carb Tip (55210)
- Super Tool Carbide Tipped Chucking Reamers