Shop All Carbide Tipped Chucking Reamers
Super Tool
Chucking Reamer, 20.5mm, 6 Flute, Carb Tip
Mfr # 5655205
Zoro # G8268513
Free Shipping & Returns
$88.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 20.50mm - 0.8071
- Material - Machining Carbide Tipped
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Super Tool
- MFR # 5655205
- Zoro # G8268513
- Country of Origin United States
- Category Carbide Tipped Chucking Reamers
Dimensions
Size - Decimal | 20.50mm - 0.8071 |
Flute Length | 63.00 mm |
Shank Dia. | 15.8 mm |
Size- Decimal | 20.50mm (0.8071) |
Overall Length | 241.00 mm |
Shank Size | 0.6250" |
Reamer Size | 20.50 mm |
Dimension Type | Metric |
Size | 20.50mm |
Cutting Dia. Tolerance | +0.0004 in /-0.0000 in |
Description
Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Metric, 20.50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adjustable Handle, 131.00 mm L, M10 Thread (MA-32031)
- BOSCH Switch (1617200048)
- INDUSTRIAL CHOICE Marking Paint, 20 oz, Caution Yellow (203033)
- BIG HORN Panel Toter (19609)
- SUPER TOOL Chucking Reamer, 0.6185 In., 6 Fl, Carb Tip (56556185)
- SUPER TOOL Chucking Reamer, 8mm, 4 Flute, Carbide Tip (5655080)
- SUPER TOOL Chucking Reamer, 7/8 In., 6 Flute, Carb Tip (55256)
- SUPER TOOL Chucking Reamer, 0.7310 In., 6 Fl, Carb Tip (56557310)
- SUPER TOOL Chucking Reamer, 35mm, 8 Flute, Carbide Tip (5655350)
- SUPER TOOL Chucking Reamer, 21mm, 6 Flute, Carbide Tip (5655210)
- SUPER TOOL Chucking Reamer, 15/32In, 4 Flute, Carb Tip (55230)
- Super Tool Carbide Tipped Chucking Reamers