Shop All Carbide Tipped Chucking Reamers
Super Tool
Chucking Reamer, 19.5mm, 6 Flute, Carb Tip
Mfr # 5655195
Zoro # G7932741
Free Shipping & Returns
$88.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 19.50mm - 0.7677
- Material - Machining Carbide Tipped
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Super Tool
- MFR # 5655195
- Zoro # G7932741
- Country of Origin United States
- Category Carbide Tipped Chucking Reamers
Dimensions
Size - Decimal | 19.50mm - 0.7677 |
Flute Length | 63.00 mm |
Size | 19.50mm |
Reamer Size | 19.50 mm |
Shank Size | 0.6250" |
Shank Dia. | 15.8 mm |
Size- Decimal | 19.50mm (0.7677) |
Dimension Type | Metric |
Overall Length | 241.00 mm |
Cutting Dia. Tolerance | +0.0004 in /-0.0000 in |
Description
Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Metric, 19.50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOODY TOOL Slotted Steel Handle Screwdriver, .040" (51-1523)
- KD TOOLS Torx Press Fit Bit Socket, 1/4"Dr, - T-15 (80173)
- BOSCH 5" Variable-Speed Angle Grinder with Paddle Switch and Dust Guard (GWS13-50VSP)
- RIDGID Rear Centering Assembly (47570)
- SUPER TOOL Chucking Reamer, 18mm, 6 Flute, Carbide Tip (5655180)
- SUPER TOOL Chucking Reamer, 36mm, 8 Flute, Carbide Tip (5655360)
- SUPER TOOL Chucking Reamer, 0.7535 In., 6 Fl, Carb Tip (56557535)
- SUPER TOOL Chucking Reamer, 1/4 In., 4 Flute, Carb Tip (55216)
- SUPER TOOL Chucking Reamer, 16mm, 6 Flute, Carbide Tip (5655160)
- SUPER TOOL Chucking Reamer, 19mm, 6 Flute, Carbide Tip (5655190)
- SUPER TOOL Chucking Reamer, 1.0010 In., 8 Fl, Carb Tip (947899)
- Super Tool Reamers