Shop All Carbide Tipped Chucking Reamers
Super Tool
Chucking Reamer, 17/32In, 6 Flute, Carb Tip
Mfr # 55234
Zoro # G8189702
product price: $68.15
/ea
$68.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 17/32 in - 0.5313
- Material - Machining Carbide Tipped
- Shank Type - Machining Straight
- Measurement System Fractional Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Tool
- MFR # 55234
- Zoro # G8189702
- Country of Origin United States
- Category Carbide Tipped Chucking Reamers
Dimensions
Size - Decimal | 17/32 in - 0.5313 |
Flute Length | 2 in |
Size | 17/32" |
Overall Length | 8 in |
Shank Dia. | 7/16 in |
Shank Size | 0.4375" |
Reamer Size | 17/32 in |
Dimension Type | Fractional Inch |
Size- Decimal | 17/32" (0.5313) |
Cutting Dia. Tolerance | +0.0004 in /-0.0000 in |
Description
Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Fractional Inch, 17/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8" Drive Metric, 12 pcs (SHD91104)
- BIG HORN 1 Inch Chasing Hammer Face Jewelry Making Metal Forming Flattening Tool (19869)
- DOTCO Collet (308PT)
- WESTWARD U HSS Black Oxide 118 Deg. Jobber Length Drill Bit (2UFT9)
- SUPER TOOL Chucking Reamer, 25.5mm, 8 Flute, Carb Tip (5655255)
- SUPER TOOL Chucking Reamer, 5mm, 4 Flute, Carbide Tip (5655050)
- SUPER TOOL Chucking Reamer, 0.1915 In., 4 Fl, Carb Tip (56551915)
- SUPER TOOL Chucking Reamer, W, 4 Flute, Carbide Tip (56553860)
- SUPER TOOL Chucking Reamer, 0.6805 In., 6 Fl, Carb Tip (56556805)
- SUPER TOOL Chucking Reamer, 63/64In, 8 Flute, Carb Tip (55263)
- SUPER TOOL Chucking Reamer, 0.6760 In., 6 Fl, Carb Tip (56556760)
- Super Tool Reamers