Shop All Carbide Tipped Chucking Reamers
Super Tool
Chucking Reamer, 16.5mm, 6 Flute, Carb Tip
Mfr # 5655165
Zoro # G7849055
product price: $82.85
/ea
Free Shipping & Returns
$82.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 16.50mm - 0.6496
- Material - Machining Carbide Tipped
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Tool
- MFR # 5655165
- Zoro # G7849055
- Country of Origin United States
- Category Carbide Tipped Chucking Reamers
Dimensions
Size - Decimal | 16.50mm - 0.6496 |
Flute Length | 63.00 mm |
Dimension Type | Metric |
Shank Dia. | 14.2 mm |
Overall Length | 229.00 mm |
Size- Decimal | 16.50mm (0.6496) |
Size | 16.50mm |
Reamer Size | 16.50 mm |
Shank Size | 0.5625" |
Cutting Dia. Tolerance | +0.0003 in /-0.0000 in |
Description
Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Metric, 16.50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Wide Hook for PACKOUT Wall-Mounted Storage (48-22-8332)
- COLLOMIX Collomix 41250 WK120S Universal Paddle - Small Batch Drill Paddle (41250)
- MOON AMERICAN Adjustable Hydrant Wrench, 1-1/2 to 6 In (879-8)
- HANSON High Carbon Steel Hexagon 1-7/16" Across Flat Die 14mm-2.00 (6952)
- SUPER TOOL Chucking Reamer, 28mm, 8 Flute, Carbide Tip (5655280)
- SUPER TOOL Chucking Reamer, 0.2530 In., 4 Fl, Carb Tip (56552530)
- SUPER TOOL Chucking Reamer, 0.7415 In., 6 Fl, Carb Tip (56557415)
- SUPER TOOL Chucking Reamer, 0.5020 In., 6 Fl, Carb Tip (56555020)
- SUPER TOOL Chucking Reamer, 0.4675 In., 4 Fl, Carb Tip (56554675)
- SUPER TOOL Chucking Reamer, 1-1/4In, 8 Flute, Carb Tip (55316)
- SUPER TOOL Chucking Reamer, 0.4585 In., 4 Fl, Carb Tip (56554585)
- Super Tool Reamers