Shop All Carbide Tipped Chucking Reamers
Super Tool
Chucking Reamer, 15/32In, 4 Flute, Carb Tip
Mfr # 55230
Zoro # G8055241
product price: $52.75
/ea
$52.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 15/32 in - 0.4688
- Material - Machining Carbide Tipped
- Shank Type - Machining Straight
- Measurement System Fractional Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Tool
- MFR # 55230
- Zoro # G8055241
- Country of Origin United States
- Category Carbide Tipped Chucking Reamers
Dimensions
Size - Decimal | 15/32 in - 0.4688 |
Flute Length | 1 3/4 in |
Shank Size | 0.3750" |
Overall Length | 7 in |
Dimension Type | Fractional Inch |
Reamer Size | 15/32 in |
Size- Decimal | 15/32" (0.4688) |
Shank Dia. | 3/8 in |
Size | 15/32" |
Cutting Dia. Tolerance | +0.0002 in /-0.0000 in |
Description
Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Fractional Inch, 15/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Ratchet Box Wrench Set, 5 pcs. (WS-12)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 22 mm Size, Standard Socket, Black Phosphate (49-66-6360)
- WESTWARD 1/4 in Drive Impact Socket 10 mm Size 6 pt Standard Depth, Black Oxide (4LYL1)
- MALCO Hand Seamer, 9-1/2", Die Cast Zinc with Nickel Plating (S9R)
- SUPER TOOL Chucking Reamer, 0.4380 In., 4 Fl, Carb Tip (56554380)
- SUPER TOOL Chucking Reamer, 0.6095 In., 6 Fl, Carb Tip (56556095)
- SUPER TOOL Chucking Reamer, 0.5020 In., 6 Fl, Carb Tip (56555020)
- SUPER TOOL Chucking Reamer, 16mm, 6 Flute, Carbide Tip (5655160)
- SUPER TOOL Chucking Reamer, 0.3800 In., 4 Fl, Carb Tip (56553800)
- SUPER TOOL Chucking Reamer, 9/16 In, 6 Flute, Carb Tip (55236)
- SUPER TOOL Chucking Reamer, 0.7070 In., 6 Fl, Carb Tip (56557070)
- Super Tool Reamers