Shop All Carbide Tipped Chucking Reamers
Super Tool
Chucking Reamer, 1/4 In., 4 Flute, Carb Tip
Mfr # 55216
Zoro # G8082252
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 1/4 in - 0.2500
- Material - Machining Carbide Tipped
- Shank Type - Machining Straight
- Measurement System Fractional Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Super Tool
- MFR # 55216
- Zoro # G8082252
- Country of Origin United States
- Category Carbide Tipped Chucking Reamers
Dimensions
Size - Decimal | 1/4 in - 0.2500 |
Flute Length | 1 1/2 in |
Reamer Size | 1/4 in |
Overall Length | 6 in |
Shank Dia. | 7/32 in |
Size | 1/4" |
Shank Size | 0.2343" |
Dimension Type | Fractional Inch |
Size- Decimal | 1/4" (0.2500) |
Cutting Dia. Tolerance | +0.0004 in /-0.0000 in |
Description
Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Fractional Inch, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Max Life 2 in. L Silicone Carbide Abrasive Round Abrasive Buffs, 2PK (EZ511HP)
- WRIGHT TOOL Bit Sockets 1/2" Drive Hex Bit Impact So (42B12)
- PRIMEFIT Pistol Grip Blow Gun (BG1006-4)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2931501)
- SUPER TOOL Chucking Reamer, 0.5925 In., 6 Fl, Carb Tip (56555925)
- SUPER TOOL Chucking Reamer, 0.7235 In., 6 Fl, Carb Tip (56557235)
- SUPER TOOL Chucking Reamer, 25mm, 8 Flute, Carbide Tip (5655250)
- SUPER TOOL Chucking Reamer, 0.3800 In., 4 Fl, Carb Tip (56553800)
- SUPER TOOL Chucking Reamer, 0.2440 In., 4 Fl, Carb Tip (56552440)
- SUPER TOOL Chucking Reamer, 0.4675 In., 4 Fl, Carb Tip (56554675)
- SUPER TOOL Chucking Reamer, 25.5mm, 8 Flute, Carb Tip (5655255)
- Super Tool Carbide Tipped Chucking Reamers