Shop All Carbide Tipped Chucking Reamers
Super Tool
Chucking Reamer, 11/16In, 6 Flute, Carb Tip
Mfr # 55244
Zoro # G8091711
original price:
$63.85
9% off
new price: $57.79
/ea
$57.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size - Decimal 11/16 in - 0.6875
- Material - Machining Carbide Tipped
- Shank Type - Machining Straight
- Measurement System Fractional Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Tool
- MFR # 55244
- Zoro # G8091711
- Country of Origin United States
- Category Carbide Tipped Chucking Reamers
Dimensions
Size - Decimal | 11/16 in - 0.6875 |
Flute Length | 2 1/4 in |
Shank Dia. | 9/16 in |
Overall Length | 9 in |
Dimension Type | Fractional Inch |
Size- Decimal | 11/16" (0.6875) |
Reamer Size | 11/16 in |
Shank Size | 0.5625" |
Size | 11/16" |
Cutting Dia. Tolerance | +0.0003 in /-0.0000 in |
Description
Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Fractional Inch, 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/8" HSS Black & Gold Split Point Stub Drill Bit, Contractor Grade (KFDST3/8)
- MAKITA 18V LXT® Cordless Power Source (ADP05)
- MILWAUKEE TOOL 240 ft. x 1/8 in. Stainless Steel Fish Tape (48-22-4188)
- TENG TOOLS 10mm 1/2" Drive Extra Long 175mm Hex Bit Socket- M12251 (M122510L-C)
- SUPER TOOL Chucking Reamer, 0.5690 In., 6 Fl, Carb Tip (56555690)
- SUPER TOOL Chucking Reamer, 34mm, 8 Flute, Carbide Tip (5655340)
- SUPER TOOL Chucking Reamer, 0.1915 In., 4 Fl, Carb Tip (56551915)
- SUPER TOOL Chucking Reamer, 0.2875 In., 4 Fl, Carb Tip (56552875)
- SUPER TOOL Chucking Reamer, 0.5295 In., 6 Fl, Carb Tip (56555295)
- SUPER TOOL Chucking Reamer, 0.5980 In., 6 Fl, Carb Tip (56555980)
- SUPER TOOL Chucking Reamer, 0.6265 In., 6 Fl, Carb Tip (56556265)
- Super Tool Reamers