Shop All Carbide Tipped Chucking Reamers
Super Tool
Chucking Reamer, 10mm, 4 Flute, Carbide Tip
Mfr # 5655100
Zoro # G7960382
$62.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 10.00mm - 0.3937
- Material - Machining Carbide Tipped
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Super Tool
- MFR # 5655100
- Zoro # G7960382
- Country of Origin United States
- Category Carbide Tipped Chucking Reamers
Dimensions
Size - Decimal | 10.00mm - 0.3937 |
Flute Length | 44.00 mm |
Overall Length | 178.00 mm |
Size- Decimal | 10.00mm (0.3937) |
Reamer Size | 10.00 mm |
Shank Dia. | 7.9 mm |
Shank Size | 0.3125" |
Size | 10.00mm |
Dimension Type | Metric |
Cutting Dia. Tolerance | +0.0002 in /-0.0000 in |
Description
Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Metric, 10.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Insulated Tool Set, 10 pc. (32891)
- VITREX TILE NIPPERS 8.5"" VITREX (10003)
- TRUE TEMPER AXE HNDLE HICKORY 36"" (2036800)
- MILWAUKEE TOOL M18 FUEL 7-1/4 in. Rear Handle Circular Saw (Tool Only) (2830-20)
- SUPER TOOL Chucking Reamer, 0.2505 In., 4 Fl, Carb Tip (56552505)
- SUPER TOOL Chucking Reamer, 0.7310 In., 6 Fl, Carb Tip (56557310)
- SUPER TOOL Chucking Reamer, 0.2580 In., 4 Fl, Carb Tip (56552580)
- SUPER TOOL Chucking Reamer, 0.5155 In., 6 Fl, Carb Tip (56555155)
- SUPER TOOL Chucking Reamer, 5/8 In., 6 Flute, Carb Tip (55240)
- SUPER TOOL Chucking Reamer, 4mm, 4 Flute, Carbide Tip (5655040)
- SUPER TOOL Chucking Reamer, 0.6555 In., 6 Fl, Carb Tip (56556555)
- Super Tool Carbide Tipped Chucking Reamers