Shop All Carbide Tipped Chucking Reamers
Super Tool
Chucking Reamer, 1 In, 8 Flute, Carbide Tip
Mfr # 55264
Zoro # G7874885
Free Shipping & Returns
$97.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 1 in - 1.0000
- Material - Machining Carbide Tipped
- Shank Type - Machining Straight
- Measurement System Fractional Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Super Tool
- MFR # 55264
- Zoro # G7874885
- Country of Origin United States
- Category Carbide Tipped Chucking Reamers
Dimensions
Size - Decimal | 1 in - 1.0000 |
Flute Length | 2 3/4 in |
Shank Dia. | 7/8 in |
Size | 1" |
Shank Size | 0.8750" |
Dimension Type | Fractional Inch |
Reamer Size | 1 in |
Overall Length | 10 1/2 in |
Size- Decimal | 1" (1.0000) |
Cutting Dia. Tolerance | +0.0004 in /-0.0000 in |
Description
Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Fractional Inch, 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME TOOLS 55"Wx25"D 1.00mm Grade 304 Stainless Steel Top (RX5525ST)
- KRAFT TOOL Straight Arrow Control Joint Groo, 48"x4 (CC004W-125)
- GUARDAIR Ergonomic Air Gun, 18" Extension (LZR600018AA)
- GEARWRENCH 7 Piece 3/8" Drive 6 Point Deep Universal Impact SAE Socket Set (84923N)
- SUPER TOOL Chucking Reamer, 0.4675 In., 4 Fl, Carb Tip (56554675)
- SUPER TOOL Chucking Reamer, 5/16 In, 4 Flute, Carb Tip (55220)
- SUPER TOOL Chucking Reamer, 0.4360 In., 4 Fl, Carb Tip (56554360)
- SUPER TOOL Chucking Reamer, 34mm, 8 Flute, Carbide Tip (5655340)
- SUPER TOOL Chucking Reamer, 32mm, 8 Flute, Carbide Tip (5655320)
- SUPER TOOL Chucking Reamer, 0.6650 In., 6 Fl, Carb Tip (56556650)
- SUPER TOOL Chucking Reamer, 0.6810 In., 6 Fl, Carb Tip (56556810)
- Super Tool Reamers