Shop All Carbide Tipped Chucking Reamers
Super Tool
Chucking Reamer, 1-1/4In, 8 Flute, Carb Tip
Mfr # 55316
Zoro # G8059527
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size - Decimal 1-1/4 in - 1.2500
- Material - Machining Carbide Tipped
- Shank Type - Machining Straight
- Measurement System Fractional Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Tool
- MFR # 55316
- Zoro # G8059527
- Country of Origin United States
- Category Carbide Tipped Chucking Reamers
Dimensions
Size - Decimal | 1-1/4 in - 1.2500 |
Flute Length | 3 in |
Size | 1-1/4" |
Size- Decimal | 1-1/4" (1.2500) |
Dimension Type | Fractional Inch |
Reamer Size | 1 1/4 in |
Shank Dia. | 1 in |
Overall Length | 11 1/2 in |
Shank Size | 1.0000" |
Cutting Dia. Tolerance | +0.0004 in /-0.0000 in |
Description
Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Fractional Inch, 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Boring Bar, 10 in L, Steel (TBB-001)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/4 In (P648NC)
- CLEVELAND 4-Flute PM+™ HSS-E Square CC Single Finishing End Mill Cleveland PM-4-TC TiCN 3/4x3/4x3/4x3 (C31948)
- SUPERCUT 150-inch x 1-inch x 0.035 x 8-12 TPI Premium Bimetal Blade (537789)
- SUPER TOOL Chucking Reamer, 36mm, 8 Flute, Carbide Tip (5655360)
- SUPER TOOL Chucking Reamer, 0.5295 In., 6 Fl, Carb Tip (56555295)
- SUPER TOOL Chucking Reamer, 26mm, 8 Flute, Carbide Tip (5655260)
- SUPER TOOL Chucking Reamer, 0.2530 In., 4 Fl, Carb Tip (56552530)
- SUPER TOOL Chucking Reamer, 11/16In, 6 Flute, Carb Tip (55244)
- SUPER TOOL Chucking Reamer, 7mm, 4 Flute, Carbide Tip (5655070)
- SUPER TOOL Chucking Reamer, 1/2 In., 6 Flute, Carb Tip (55232)
- Super Tool Reamers