Shop All Carbide Tipped Chucking Reamers
Super Tool
Chucking Reamer, 0.7535 In., 6 Fl, Carb Tip
Mfr # 56557535
Zoro # G8129204
Free Shipping & Returns
$87.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide Tipped
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Super Tool
- MFR # 56557535
- Zoro # G8129204
- Country of Origin United States
- Category Carbide Tipped Chucking Reamers
Dimensions
Size - Decimal | 0.7535 in - 0.7535 |
Flute Length | 2 1/2 in |
Size | 0.7535" |
Reamer Size | 3/4 in |
Size- Decimal | 0.7535" (0.7535) |
Shank Dia. | 5/8 in |
Large End Dia. | 0.7535" |
Dimension Type | Decimal inch |
Overall Length | 9 1/2 in |
Shank Size | 0.6250" |
Cutting Dia. Tolerance | +0.0004 in /-0.0000 in |
Description
Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Decimal Inch, 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID 6 in L 3/4 in Cap. Cast Iron Straight Pipe Wrench (6)
- WIDIA Indexable Boring Bar, E06MSCLPR2, 6 in L, Carbide, 80 Degrees Diamond Insert Shape (E06MSCLPR2)
- TEKTON 3/4 Inch Drive x 1-11/16 Inch Deep 6-Point Socket (SHD33043)
- DEWALT 5 Pc SDS+ Hammer Bit Set (DW5470)
- SUPER TOOL Chucking Reamer, 0.7530 In., 6 Fl, Carb Tip (56557530)
- SUPER TOOL Chucking Reamer, 0.7550 In., 6 Fl, Carb Tip (56557550)
- SUPER TOOL Chucking Reamer, 31mm, 8 Flute, Carbide Tip (5655310)
- SUPER TOOL Chucking Reamer, 35mm, 8 Flute, Carbide Tip (5655350)
- SUPER TOOL Chucking Reamer, 3/4 In., 6 Flute, Carb Tip (55248)
- SUPER TOOL Chucking Reamer, 0.6000 In., 6 Fl, Carb Tip (56556000)
- SUPER TOOL Chucking Reamer, 0.2530 In., 4 Fl, Carb Tip (56552530)
- Super Tool Reamers