Shop All Carbide Tipped Chucking Reamers
Super Tool
Chucking Reamer, 0.7415 In., 6 Fl, Carb Tip
Mfr # 56557415
Zoro # G8150992
Free Shipping & Returns
$86.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide Tipped
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Super Tool
- MFR # 56557415
- Zoro # G8150992
- Country of Origin United States
- Category Carbide Tipped Chucking Reamers
Dimensions
Size - Decimal | 0.7415 in - 0.7415 |
Flute Length | 2 1/2 in |
Shank Dia. | 5/8 in |
Size- Decimal | 0.7415" (0.7415) |
Large End Dia. | 0.7415" |
Dimension Type | Decimal inch |
Reamer Size | 47/64 in |
Shank Size | 0.6250" |
Overall Length | 9 1/2 in |
Size | 0.7415" |
Cutting Dia. Tolerance | +0.0003 in /-0.0000 in |
Description
Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Decimal Inch, 47/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 3/8" Drive Socket Set, Metric, 7 pcs (KTI-27970)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Length Dril Cleveland 3780 Steam Oxide HSS-CO 8% #4 (C15947)
- KO-KEN Extension Universal Socket 17mm 6 Point 150mm 1/2 Sq. Drive (14146M.150-17)
- MARTOR Trapezoid Blade, Steel, 50-3/32mm, PK100 (65232.70)
- SUPER TOOL Chucking Reamer, 0.7345 In., 6 Fl, Carb Tip (56557345)
- SUPER TOOL Chucking Reamer, 28mm, 8 Flute, Carbide Tip (5655280)
- SUPER TOOL Chucking Reamer, 32mm, 8 Flute, Carbide Tip (5655320)
- SUPER TOOL Chucking Reamer, 25mm, 8 Flute, Carbide Tip (5655250)
- SUPER TOOL Chucking Reamer, 1/2 In., 6 Flute, Carb Tip (55232)
- SUPER TOOL Chucking Reamer, 35mm, 8 Flute, Carbide Tip (5655350)
- SUPER TOOL Chucking Reamer, 1.0010 In., 8 Fl, Carb Tip (947899)
- Super Tool Carbide Tipped Chucking Reamers