Shop All Carbide Tipped Chucking Reamers
Super Tool
Chucking Reamer, 0.7345 In., 6 Fl, Carb Tip
Mfr # 56557345
Zoro # G8368351
Free Shipping & Returns
$86.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide Tipped
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Super Tool
- MFR # 56557345
- Zoro # G8368351
- Country of Origin United States
- Category Carbide Tipped Chucking Reamers
Dimensions
Size - Decimal | 0.7345 in - 0.7345 |
Flute Length | 2 1/2 in |
Size- Decimal | 0.7345" (0.7345) |
Reamer Size | 47/64 in |
Overall Length | 9 1/2 in |
Dimension Type | Decimal inch |
Shank Dia. | 5/8 in |
Shank Size | 0.6250" |
Large End Dia. | 0.7345" |
Size | 0.7345" |
Cutting Dia. Tolerance | +0.0003 in /-0.0000 in |
Description
Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Decimal Inch, 47/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Screw Extractor Drill, 10 Pc Set (88710)
- DEWALT 31/64" PILOT POINT(R) drill bit (DW1931)
- KODIAK CUTTING TOOLS 13 Pc. Drill Sets Drill Bit Sets with Cases (5420360)
- SWANSON TOOL 78" Magnetic Professional Box Beam Level with Gelshock End Caps (SVB78M)
- SUPER TOOL Chucking Reamer, 0.7415 In., 6 Fl, Carb Tip (56557415)
- SUPER TOOL Chucking Reamer, 0.4360 In., 4 Fl, Carb Tip (56554360)
- SUPER TOOL Chucking Reamer, 5mm, 4 Flute, Carbide Tip (5655050)
- SUPER TOOL Chucking Reamer, 5/16 In, 4 Flute, Carb Tip (55220)
- SUPER TOOL Chucking Reamer, 1-3/8In, 8 Flute, Carb Tip (55324)
- SUPER TOOL Chucking Reamer, 0.6760 In., 6 Fl, Carb Tip (56556760)
- SUPER TOOL Chucking Reamer, 32mm, 8 Flute, Carbide Tip (5655320)
- Super Tool Carbide Tipped Chucking Reamers