Shop All Carbide Tipped Chucking Reamers
Super Tool
Chucking Reamer, 0.7310 In., 6 Fl, Carb Tip
Mfr # 56557310
Zoro # G7807527
product price: $86.15
/ea
Free Shipping & Returns
$86.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide Tipped
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Tool
- MFR # 56557310
- Zoro # G7807527
- Country of Origin United States
- Category Carbide Tipped Chucking Reamers
Dimensions
Size - Decimal | 0.7310 in - 0.7310 |
Flute Length | 2 1/2 in |
Dimension Type | Decimal inch |
Reamer Size | 23/32 in |
Size | 0.7310" |
Large End Dia. | 0.7310" |
Size- Decimal | 0.7310" (0.7310) |
Shank Dia. | 9/16 in |
Shank Size | 0.6250" |
Overall Length | 9 1/2 in |
Cutting Dia. Tolerance | +0.0003 in /-0.0000 in |
Description
Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Decimal Inch, 23/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, Metric, 10mm Size (36A225)
- KLEIN TOOLS Slotted Screw Holding Driver Kit, 3/16-Inch and 1/4-Inch (85153K)
- MORSE Hole Saw Kit, Saw Sizes 3/4" to 4-3/4" (MHS23M)
- MILWAUKEE TOOL 3/0 AWG Copper & Aluminum RHW / RHH / USE Bushing for M12 and M18 Cable Strippers (49-16-B03AX)
- SUPER TOOL Chucking Reamer, 0.7235 In., 6 Fl, Carb Tip (56557235)
- SUPER TOOL Chucking Reamer, 2 In., 12 Flute, Carb Tip (55272)
- SUPER TOOL Chucking Reamer, 0.7530 In., 6 Fl, Carb Tip (56557530)
- SUPER TOOL Chucking Reamer, 0.6200 In., 6 Fl, Carb Tip (56556200)
- SUPER TOOL Chucking Reamer, 0.4360 In., 4 Fl, Carb Tip (56554360)
- SUPER TOOL Chucking Reamer, 36mm, 8 Flute, Carbide Tip (5655360)
- SUPER TOOL Chucking Reamer, 0.7345 In., 6 Fl, Carb Tip (56557345)
- Super Tool Reamers