Shop All Carbide Tipped Chucking Reamers
Super Tool
Chucking Reamer, 0.7235 In., 6 Fl, Carb Tip
Mfr # 56557235
Zoro # G7914383
product price: $86.15
/ea
Free Shipping & Returns
$86.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide Tipped
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Tool
- MFR # 56557235
- Zoro # G7914383
- Country of Origin United States
- Category Carbide Tipped Chucking Reamers
Dimensions
Size - Decimal | 0.7235 in - 0.7235 |
Flute Length | 2 1/2 in |
Shank Size | 0.6250" |
Shank Dia. | 9/16 in |
Size- Decimal | 0.7235" (0.7235) |
Size | 0.7235" |
Large End Dia. | 0.7235" |
Overall Length | 9 1/2 in |
Dimension Type | Decimal inch |
Reamer Size | 23/32 in |
Cutting Dia. Tolerance | +0.0003 in /-0.0000 in |
Description
Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Decimal Inch, 23/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Set Tool, For 3/8 in Snake+, Zinc Plated (6407SD-PWR)
- PERFORMANCE TOOL Heat Gun, W50076 (W50076)
- MORTON Stainless Steel Adjustable Handle, T-Handle Design, 1/4"-20 Internal Thread, 1.98" Handle Diameter (STH-103SS)
- WRIGHT TOOL 1 in Drive Impact Socket Bit 7/8 in Size, Standard Socket, Black Oxide (8228)
- SUPER TOOL Chucking Reamer, 0.7310 In., 6 Fl, Carb Tip (56557310)
- SUPER TOOL Chucking Reamer, 0.6520 In., 6 Fl, Carb Tip (56556520)
- SUPER TOOL Chucking Reamer, 0.5690 In., 6 Fl, Carb Tip (56555690)
- SUPER TOOL Chucking Reamer, 0.3210 In., 4 Fl, Carb Tip (56553210)
- SUPER TOOL Chucking Reamer, 16.5mm, 6 Flute, Carb Tip (5655165)
- SUPER TOOL Chucking Reamer, 3/4 In., 6 Flute, Carb Tip (55248)
- SUPER TOOL Chucking Reamer, 0.5035 In., 6 Fl, Carb Tip (56555035)
- Super Tool Reamers