Shop All Carbide Tipped Chucking Reamers
Super Tool
Chucking Reamer, 0.6810 In., 6 Fl, Carb Tip
Mfr # 56556810
Zoro # G8202564
product price: $82.85
/ea
Free Shipping & Returns
$82.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide Tipped
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Tool
- MFR # 56556810
- Zoro # G8202564
- Country of Origin United States
- Category Carbide Tipped Chucking Reamers
Dimensions
Size - Decimal | 0.6810 in - 0.6810 |
Flute Length | 2 1/4 in |
Overall Length | 9 in |
Size- Decimal | 0.6810" (0.6810) |
Shank Dia. | 9/16 in |
Reamer Size | 43/64 in |
Shank Size | 0.5625" |
Large End Dia. | 0.6810" |
Size | 0.6810" |
Dimension Type | Decimal inch |
Cutting Dia. Tolerance | +0.0003 in /-0.0000 in |
Description
Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Decimal Inch, 43/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/2" Drive 6 Point Standard SAE Socket 1" (80611)
- BOSCH Hammer Steel 1 1/8 Hex, Tamper Plate, 8 In (HS2125)
- HUOT Drill Dispenser, Original, Holds A-Z (13050)
- STARRETT Anvil Micrometer Set, 16 to 20" Range (224.1ERLZ)
- SUPER TOOL Chucking Reamer, 0.6760 In., 6 Fl, Carb Tip (56556760)
- SUPER TOOL Chucking Reamer, 0.6800 In., 6 Fl, Carb Tip (56556800)
- SUPER TOOL Chucking Reamer, 0.6805 In., 6 Fl, Carb Tip (56556805)
- SUPER TOOL Chucking Reamer, 0.6520 In., 6 Fl, Carb Tip (56556520)
- SUPER TOOL Chucking Reamer, 47/64In, 6 Flute, Carb Tip (55247)
- SUPER TOOL Chucking Reamer, 13mm, 6 Flute, Carbide Tip (5655130)
- SUPER TOOL Chucking Reamer, 0.1560 In., 4 Fl, Carb Tip (56551560)
- Super Tool Reamers