Shop All Carbide Tipped Chucking Reamers
Super Tool
Chucking Reamer, 0.6805 In., 6 Fl, Carb Tip
Mfr # 56556805
Zoro # G7994655
Free Shipping & Returns
$77.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide Tipped
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Super Tool
- MFR # 56556805
- Zoro # G7994655
- Country of Origin United States
- Category Carbide Tipped Chucking Reamers
Dimensions
Size - Decimal | 0.6805 in - 0.6805 |
Flute Length | 2 1/4 in |
Large End Dia. | 0.6805" |
Reamer Size | 43/64 in |
Dimension Type | Decimal inch |
Size | 0.6805" |
Shank Dia. | 9/16 in |
Size- Decimal | 0.6805" (0.6805) |
Overall Length | 9 in |
Shank Size | 0.5625" |
Cutting Dia. Tolerance | +0.0003 in /-0.0000 in |
Description
Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Decimal Inch, 43/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALTOOL Square Power Bit, 1/4" Hex Drv, 2-3/4 (82-2R)
- MONTI BRISTLE BLASTER Ball Bearing (10MT30536)
- RIDGID Drain Cleaning Cable, 1/2 In. x 75 ft. (C-45IW)
- WILLIAMS Job Site Boxes - 42in. W X 20in. D X 23.4in. H, Color Blue (50951B)
- SUPER TOOL Chucking Reamer, 0.6800 In., 6 Fl, Carb Tip (56556800)
- SUPER TOOL Chucking Reamer, 0.6760 In., 6 Fl, Carb Tip (56556760)
- SUPER TOOL Chucking Reamer, 0.6810 In., 6 Fl, Carb Tip (56556810)
- SUPER TOOL Chucking Reamer, 37/64In, 6 Flute, Carb Tip (55237)
- SUPER TOOL Chucking Reamer, 0.5935 In., 6 Fl, Carb Tip (56555935)
- SUPER TOOL Chucking Reamer, 0.5860 In., 6 Fl, Carb Tip (56555860)
- SUPER TOOL Chucking Reamer, 0.7345 In., 6 Fl, Carb Tip (56557345)
- Super Tool Carbide Tipped Chucking Reamers