Shop All Carbide Tipped Chucking Reamers
Super Tool
Chucking Reamer, 0.6800 In., 6 Fl, Carb Tip
Mfr # 56556800
Zoro # G8393971
Free Shipping & Returns
$77.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide Tipped
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Super Tool
- MFR # 56556800
- Zoro # G8393971
- Country of Origin United States
- Category Carbide Tipped Chucking Reamers
Dimensions
Size - Decimal | 0.6800 in - 0.6800 |
Flute Length | 2 1/4 in |
Size | 0.6800" |
Shank Dia. | 9/16 in |
Large End Dia. | 0.6800" |
Overall Length | 9 in |
Reamer Size | 43/64 in |
Size- Decimal | 0.6800" (0.6800) |
Shank Size | 0.5625" |
Dimension Type | Decimal inch |
Cutting Dia. Tolerance | +0.0003 in /-0.0000 in |
Description
Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Decimal Inch, 43/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA VALVE ASSY (506386012)
- ECLIPSE TOOLS Bit Star-Tip, T25, 1, 15/16" L, 1/4 (T25X1-15/16)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC 1/4-E (11013)
- URREA Aviation Tin Snips Set 3Pc (30301)
- SUPER TOOL Chucking Reamer, 0.6810 In., 6 Fl, Carb Tip (56556810)
- SUPER TOOL Chucking Reamer, 0.6760 In., 6 Fl, Carb Tip (56556760)
- SUPER TOOL Chucking Reamer, 0.6805 In., 6 Fl, Carb Tip (56556805)
- SUPER TOOL Chucking Reamer, 0.2530 In., 4 Fl, Carb Tip (56552530)
- SUPER TOOL Chucking Reamer, 9/16 In, 6 Flute, Carb Tip (55236)
- SUPER TOOL Chucking Reamer, 31mm, 8 Flute, Carbide Tip (5655310)
- SUPER TOOL Chucking Reamer, 0.4360 In., 4 Fl, Carb Tip (56554360)
- Super Tool Carbide Tipped Chucking Reamers