Shop All Carbide Tipped Chucking Reamers
Super Tool
Chucking Reamer, 0.6555 In., 6 Fl, Carb Tip
Mfr # 56556555
Zoro # G8015314
product price: $85.45
/ea
Free Shipping & Returns
$85.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide Tipped
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Tool
- MFR # 56556555
- Zoro # G8015314
- Country of Origin United States
- Category Carbide Tipped Chucking Reamers
Dimensions
Size - Decimal | 0.6555 in - 0.6555 |
Flute Length | 2 1/4 in |
Size | 0.6555" |
Overall Length | 9 in |
Reamer Size | 5/8 in |
Large End Dia. | 0.6555" |
Shank Dia. | 9/16 in |
Size- Decimal | 0.6555" (0.6555) |
Shank Size | 0.5625" |
Dimension Type | Decimal inch |
Cutting Dia. Tolerance | +0.0003 in /-0.0000 in |
Description
Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Decimal Inch, 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Hex End Socket Bits, Metric, 6 pcs (43646)
- KENNEDY K1800 Series Roller Cabinet, 8 Drawer, Brown, 27 in W x 18 in D x 39 in H (378XB)
- DRILL AMERICA 1-1/4"-12 3" OD HSS Round Adjustable Die (DWTH3-11412)
- HHIP 80mm Diameter ER-32 Collet Chuck (3901-5032)
- SUPER TOOL Chucking Reamer, 0.6520 In., 6 Fl, Carb Tip (56556520)
- SUPER TOOL Chucking Reamer, 0.6265 In., 6 Fl, Carb Tip (56556265)
- SUPER TOOL Chucking Reamer, 0.7110 In., 6 Fl, Carb Tip (56557110)
- SUPER TOOL Chucking Reamer, 28mm, 8 Flute, Carbide Tip (5655280)
- SUPER TOOL Chucking Reamer, 15/32In, 4 Flute, Carb Tip (55230)
- SUPER TOOL Chucking Reamer, 23mm, 6 Flute, Carbide Tip (5655230)
- SUPER TOOL Chucking Reamer, 0.4585 In., 4 Fl, Carb Tip (56554585)
- Super Tool Carbide Tipped Chucking Reamers