Shop All Carbide Tipped Chucking Reamers
Super Tool
Chucking Reamer, 0.6400 In., 6 Fl, Carb Tip
Mfr # 56556400
Zoro # G8096934
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide Tipped
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Super Tool
- MFR # 56556400
- Zoro # G8096934
- Country of Origin United States
- Category Carbide Tipped Chucking Reamers
Dimensions
Size - Decimal | 0.6400 in - 0.6400 |
Flute Length | 2 1/4 in |
Size- Decimal | 0.6400" (0.6400) |
Dimension Type | Decimal inch |
Overall Length | 9 in |
Shank Dia. | 9/16 in |
Reamer Size | 5/8 in |
Large End Dia. | 0.6400" |
Shank Size | 0.5625" |
Size | 0.6400" |
Cutting Dia. Tolerance | +0.0003 in /-0.0000 in |
Description
Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Decimal Inch, 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Wood Handle Scratch Awl, Tip Size 3/16 in, Overall Length 6 1/16 in, Red (69-122)
- KIPP Adjustable Handle Size: 4, M10X90, Plastic, Black RAL 7021, Comp: Steel (K0269.4101X90)
- PORTER-CABLE Circular Saw, Bare Tool, 20 V Battery, Lithium-Ion Battery, 6-1/2 in Dia Blade, Black/Silver (PCC660B)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C96044)
- SUPER TOOL Chucking Reamer, 15/32In, 4 Flute, Carb Tip (55230)
- SUPER TOOL Chucking Reamer, 0.7535 In., 6 Fl, Carb Tip (56557535)
- SUPER TOOL Chucking Reamer, 0.2820 In., 4 Fl, Carb Tip (56552820)
- SUPER TOOL Chucking Reamer, 13mm, 6 Flute, Carbide Tip (5655130)
- SUPER TOOL Chucking Reamer, 0.7530 In., 6 Fl, Carb Tip (56557530)
- SUPER TOOL Chucking Reamer, 33mm, 8 Flute, Carbide Tip (5655330)
- SUPER TOOL Chucking Reamer, 36mm, 8 Flute, Carbide Tip (5655360)
- Super Tool Carbide Tipped Chucking Reamers