Shop All Carbide Tipped Chucking Reamers
Super Tool
Chucking Reamer, 0.6000 In., 6 Fl, Carb Tip
Mfr # 56556000
Zoro # G8053367
product price: $81.69
/ea
Free Shipping & Returns
$81.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide Tipped
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Tool
- MFR # 56556000
- Zoro # G8053367
- Country of Origin United States
- Category Carbide Tipped Chucking Reamers
Dimensions
Size - Decimal | 0.6000 in - 0.6000 |
Flute Length | 2 1/4 in |
Size- Decimal | 0.6000" (0.6000) |
Large End Dia. | 0.6000" |
Reamer Size | 19/32 in |
Overall Length | 9 in |
Shank Size | 0.5625" |
Shank Dia. | 7/16 in |
Size | 0.6000" |
Dimension Type | Decimal inch |
Cutting Dia. Tolerance | +0.0003 in /-0.0000 in |
Description
Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Decimal Inch, 19/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Double ended ring Wrench Size 21 x 24 mm L.330 mm (41042124)
- IRWIN Marples Woodworking 4-Piece Chisel Set (M444S4N)
- DRILLCO 13PC DRILL SET 1/16-1/4 BY 64ths Left Hand Drill (200LH13)
- WESTWARD 3/8" Drive 38 Geared Teeth Pear Head Style Hand Ratchet, 9-1/2" L, Chrome Finish (1NUD5)
- SUPER TOOL Chucking Reamer, 0.5980 In., 6 Fl, Carb Tip (56555980)
- SUPER TOOL Chucking Reamer, 36mm, 8 Flute, Carbide Tip (5655360)
- SUPER TOOL Chucking Reamer, 0.5035 In., 6 Fl, Carb Tip (56555035)
- SUPER TOOL Chucking Reamer, 0.2440 In., 4 Fl, Carb Tip (56552440)
- SUPER TOOL Chucking Reamer, 0.7235 In., 6 Fl, Carb Tip (56557235)
- SUPER TOOL Chucking Reamer, 0.3755 In., 4 Fl, Carb Tip (56553755)
- SUPER TOOL Chucking Reamer, 2 In., 12 Flute, Carb Tip (55272)
- Super Tool Carbide Tipped Chucking Reamers