Shop All Carbide Tipped Chucking Reamers
Super Tool
Chucking Reamer, 0.5980 In., 6 Fl, Carb Tip
Mfr # 56555980
Zoro # G8187137
product price: $81.69
/ea
Free Shipping & Returns
$81.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide Tipped
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Tool
- MFR # 56555980
- Zoro # G8187137
- Country of Origin United States
- Category Carbide Tipped Chucking Reamers
Dimensions
Size - Decimal | 0.5980 in - 0.5980 |
Flute Length | 2 1/4 in |
Large End Dia. | 0.5980" |
Overall Length | 9 in |
Size | 0.5980" |
Dimension Type | Decimal inch |
Size- Decimal | 0.5980" (0.5980) |
Reamer Size | 19/32 in |
Shank Size | 0.5625" |
Shank Dia. | 7/16 in |
Cutting Dia. Tolerance | +0.0003 in /-0.0000 in |
Description
Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Decimal Inch, 19/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Latch Clamp, U-Bolt, w/Lever, 7500 Lbs, 3.67 (385-R)
- IRWIN IRWIN Universal Handsaw Long (20") (1773466)
- IRWIN BIT DRILL 13/16""SPEEDBOR (88813)
- ROCKY MOUNTAIN TWIST Rmt P-3 Hss Screw Machine #36, #36 Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (95002836)
- SUPER TOOL Chucking Reamer, 0.6000 In., 6 Fl, Carb Tip (56556000)
- SUPER TOOL Chucking Reamer, 0.5860 In., 6 Fl, Carb Tip (56555860)
- SUPER TOOL Chucking Reamer, 0.6805 In., 6 Fl, Carb Tip (56556805)
- SUPER TOOL Chucking Reamer, 18mm, 6 Flute, Carbide Tip (5655180)
- SUPER TOOL Chucking Reamer, 0.7090 In., 6 Fl, Carb Tip (56557090)
- SUPER TOOL Chucking Reamer, 2 In., 12 Flute, Carb Tip (55272)
- SUPER TOOL Chucking Reamer, 0.6650 In., 6 Fl, Carb Tip (56556650)
- Super Tool Reamers