Shop All Carbide Tipped Chucking Reamers
Super Tool
Chucking Reamer, 0.5935 In., 6 Fl, Carb Tip
Mfr # 56555935
Zoro # G7898974
Free Shipping & Returns
$81.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide Tipped
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Super Tool
- MFR # 56555935
- Zoro # G7898974
- Country of Origin United States
- Category Carbide Tipped Chucking Reamers
Dimensions
Size - Decimal | 0.5935 in - 0.5935 |
Flute Length | 2 in |
Overall Length | 8 in |
Reamer Size | 37/64 in |
Size- Decimal | 0.5935" (0.5935) |
Shank Dia. | 7/16 in |
Large End Dia. | 0.5935" |
Size | 0.5935" |
Shank Size | 0.4375" |
Dimension Type | Decimal inch |
Cutting Dia. Tolerance | +0.0003 in /-0.0000 in |
Description
Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Decimal Inch, 37/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT 1" DR 1" F X #5 SPLINE M ADAPTER W/ (GP4011A)
- DRILL AMERICA 23/64" HSS Polished Jobber Length Drill Bit (D/AP23/64)
- XCELITE Spline Blade, Bristol 6-Flute, .060" (9962N)
- IDEAL Fish Tape, 3/16 In x 50 ft, Fiberglass (31-086)
- SUPER TOOL Chucking Reamer, 0.5920 In., 6 Fl, Carb Tip (56555920)
- SUPER TOOL Chucking Reamer, 0.5925 In., 6 Fl, Carb Tip (56555925)
- SUPER TOOL Chucking Reamer, 0.5915 In., 6 Fl, Carb Tip (56555915)
- SUPER TOOL Chucking Reamer, 0.3210 In., 4 Fl, Carb Tip (56553210)
- SUPER TOOL Chucking Reamer, 0.6805 In., 6 Fl, Carb Tip (56556805)
- SUPER TOOL Chucking Reamer, 1-5/16 In., 8 Fl, Carb Tip (55320)
- SUPER TOOL Chucking Reamer, 7/8 In., 6 Flute, Carb Tip (55256)
- Super Tool Carbide Tipped Chucking Reamers