Shop All Carbide Tipped Chucking Reamers
Super Tool
Chucking Reamer, 0.5925 In., 6 Fl, Carb Tip
Mfr # 56555925
Zoro # G7821983
original price:
$102.78
20% off
Free Shipping & Returns
$81.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide Tipped
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Super Tool
- MFR # 56555925
- Zoro # G7821983
- Country of Origin United States
- Category Carbide Tipped Chucking Reamers
Dimensions
Size - Decimal | 0.5925 in - 0.5925 |
Flute Length | 2 in |
Size- Decimal | 0.5925" (0.5925) |
Large End Dia. | 0.5925" |
Dimension Type | Decimal inch |
Reamer Size | 37/64 in |
Size | 0.5925" |
Overall Length | 8 in |
Shank Size | 0.4375" |
Shank Dia. | 7/16 in |
Cutting Dia. Tolerance | +0.0003 in /-0.0000 in |
Description
Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Decimal Inch, 37/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Softfinish Slotted Driver 3.0 X 150Mm (30206)
- KODIAK CUTTING TOOLS 3/8-16 Standard Hand Tap Fractional (5503564)
- IRWIN 7 in Locking Plier (4935578)
- GREY PNEUMATIC 1"DR 6PC HEX (9196MH)
- SUPER TOOL Chucking Reamer, 0.5915 In., 6 Fl, Carb Tip (56555915)
- SUPER TOOL Chucking Reamer, 0.5935 In., 6 Fl, Carb Tip (56555935)
- SUPER TOOL Chucking Reamer, 0.5920 In., 6 Fl, Carb Tip (56555920)
- SUPER TOOL Chucking Reamer, 3/8 In., 4 Flute, Carb Tip (55224)
- SUPER TOOL Chucking Reamer, 16.5mm, 6 Flute, Carb Tip (5655165)
- SUPER TOOL Chucking Reamer, 15/32In, 4 Flute, Carb Tip (55230)
- SUPER TOOL Chucking Reamer, 0.5690 In., 6 Fl, Carb Tip (56555690)
- Super Tool Carbide Tipped Chucking Reamers