Shop All Carbide Tipped Chucking Reamers
Super Tool
Chucking Reamer, 0.5920 In., 6 Fl, Carb Tip
Mfr # 56555920
Zoro # G8259221
Free Shipping & Returns
$75.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide Tipped
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Super Tool
- MFR # 56555920
- Zoro # G8259221
- Country of Origin United States
- Category Carbide Tipped Chucking Reamers
Dimensions
Size - Decimal | 0.5920 in - 0.5920 |
Flute Length | 2 in |
Size | 0.5920" |
Dimension Type | Decimal inch |
Shank Size | 0.4375" |
Size- Decimal | 0.5920" (0.5920) |
Large End Dia. | 0.5920" |
Reamer Size | 37/64 in |
Shank Dia. | 7/16 in |
Overall Length | 8 in |
Cutting Dia. Tolerance | +0.0003 in /-0.0000 in |
Description
Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Decimal Inch, 37/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECO Carbide Inserts 10 Count, 10PK (TNMG160408-M5 TNMG332-M5 TP2501)
- MILWAUKEE TOOL 6mm HollowCore Magnetic Nut Driver (48-22-2533)
- GROZ Brass Pocket Caliper, 4", Calipers (1304)
- URREA Industrial grade ball end L-type Hex Key Set 9Pc Mm (4996)
- SUPER TOOL Chucking Reamer, 0.5915 In., 6 Fl, Carb Tip (56555915)
- SUPER TOOL Chucking Reamer, 0.5860 In., 6 Fl, Carb Tip (56555860)
- SUPER TOOL Chucking Reamer, 0.5935 In., 6 Fl, Carb Tip (56555935)
- SUPER TOOL Chucking Reamer, 30mm, 8 Flute, Carbide Tip (5655300)
- SUPER TOOL Chucking Reamer, 36mm, 8 Flute, Carbide Tip (5655360)
- SUPER TOOL Chucking Reamer, 20mm, 6 Flute, Carbide Tip (5655200)
- SUPER TOOL Chucking Reamer, 0.7110 In., 6 Fl, Carb Tip (56557110)
- Super Tool Carbide Tipped Chucking Reamers