Shop All Carbide Tipped Chucking Reamers
Super Tool
Chucking Reamer, 0.5915 In., 6 Fl, Carb Tip
Mfr # 56555915
Zoro # G8050271
product price: $84.29
/ea
Free Shipping & Returns
$84.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide Tipped
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Tool
- MFR # 56555915
- Zoro # G8050271
- Country of Origin United States
- Category Carbide Tipped Chucking Reamers
Dimensions
Size - Decimal | 0.5915 in - 0.5915 |
Flute Length | 2 in |
Size- Decimal | 0.5915" (0.5915) |
Dimension Type | Decimal inch |
Overall Length | 8 in |
Reamer Size | 37/64 in |
Shank Size | 0.4375" |
Shank Dia. | 7/16 in |
Large End Dia. | 0.5915" |
Size | 0.5915" |
Cutting Dia. Tolerance | +0.0003 in /-0.0000 in |
Description
Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Decimal Inch, 37/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD #60 HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFP6)
- HUBBELL Tool Balancer, 220.0-264.0 lb. Capacity (BH-120)
- CAPRI TOOLS 1/4 in Drive 8 mm 12-Point Metric Shallow Socket (CP16145)
- HHIP 8 X 4 X 5-1/2" Cast Iron V Block Set (3402-1008)
- SUPER TOOL Chucking Reamer, 0.5920 In., 6 Fl, Carb Tip (56555920)
- SUPER TOOL Chucking Reamer, 0.5935 In., 6 Fl, Carb Tip (56555935)
- SUPER TOOL Chucking Reamer, 0.5925 In., 6 Fl, Carb Tip (56555925)
- SUPER TOOL Chucking Reamer, 0.6685 In., 6 Fl, Carb Tip (56556685)
- SUPER TOOL Chucking Reamer, 0.6400 In., 6 Fl, Carb Tip (56556400)
- SUPER TOOL Chucking Reamer, 0.2440 In., 4 Fl, Carb Tip (56552440)
- SUPER TOOL Chucking Reamer, 0.5020 In., 6 Fl, Carb Tip (56555020)
- Super Tool Carbide Tipped Chucking Reamers