Shop All Carbide Tipped Chucking Reamers
Super Tool
Chucking Reamer, 0.5860 In., 6 Fl, Carb Tip
Mfr # 56555860
Zoro # G8247425
product price: $82.75
/ea
Free Shipping & Returns
$82.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide Tipped
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Tool
- MFR # 56555860
- Zoro # G8247425
- Country of Origin United States
- Category Carbide Tipped Chucking Reamers
Dimensions
Size - Decimal | 0.5860 in - 0.5860 |
Flute Length | 2 in |
Size | 0.5860" |
Overall Length | 8 in |
Shank Dia. | 7/16 in |
Dimension Type | Decimal inch |
Reamer Size | 37/64 in |
Large End Dia. | 0.5860" |
Size- Decimal | 0.5860" (0.5860) |
Shank Size | 0.4375" |
Cutting Dia. Tolerance | +0.0003 in /-0.0000 in |
Description
Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Decimal Inch, 37/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Check Nut Wrench, 6-5/8 In. L, Black Oxide (JKE28)
- SLUGGER BY FEIN Annular Cutter, 7/8 in. (63134222123)
- URREA 1-1/2" Full polished 12-point combination wrench (1248)
- OSG Spiral Point Tap, Plug, 3 (1651000608)
- SUPER TOOL Chucking Reamer, 0.5935 In., 6 Fl, Carb Tip (56555935)
- SUPER TOOL Chucking Reamer, 0.5915 In., 6 Fl, Carb Tip (56555915)
- SUPER TOOL Chucking Reamer, 0.5925 In., 6 Fl, Carb Tip (56555925)
- SUPER TOOL Chucking Reamer, S, 4 Flute, Carbide Tip (56553480)
- SUPER TOOL Chucking Reamer, 0.2440 In., 4 Fl, Carb Tip (56552440)
- SUPER TOOL Chucking Reamer, 34mm, 8 Flute, Carbide Tip (5655340)
- SUPER TOOL Chucking Reamer, 0.7550 In., 6 Fl, Carb Tip (56557550)
- Super Tool Reamers