Shop All Carbide Tipped Chucking Reamers
Super Tool
Chucking Reamer, 0.5540 In., 6 Fl, Carb Tip
Mfr # 56555540
Zoro # G7941175
original price:
$82.62
12% off
new price: $72.55
/ea
$72.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide Tipped
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Tool
- MFR # 56555540
- Zoro # G7941175
- Country of Origin United States
- Category Carbide Tipped Chucking Reamers
Dimensions
Size - Decimal | 0.5540 in - 0.5540 |
Flute Length | 2 in |
Overall Length | 8 in |
Shank Dia. | 7/16 in |
Large End Dia. | 0.5540" |
Reamer Size | 35/64 in |
Size | 0.5540" |
Size- Decimal | 0.5540" (0.5540) |
Dimension Type | Decimal inch |
Shank Size | 0.4375" |
Cutting Dia. Tolerance | +0.0003 in /-0.0000 in |
Description
Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Decimal Inch, 35/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUPLA Pike Pole, Fiberglass, 4'L (6895540)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TPG, 0.0468 in, Carbide (TPG323-AC8025P)
- MILWAUKEE TOOL 3/8" Ball Bearing Draw Stud (49-16-2621)
- HHIP 1/2 X 6" 8 Pair Parallel Set (3900-3008)
- SUPER TOOL Chucking Reamer, 0.5620 In., 6 Fl, Carb Tip (56555620)
- SUPER TOOL Chucking Reamer, 35mm, 8 Flute, Carbide Tip (5655350)
- SUPER TOOL Chucking Reamer, 1-3/8In, 8 Flute, Carb Tip (55324)
- SUPER TOOL Chucking Reamer, 0.7535 In., 6 Fl, Carb Tip (56557535)
- SUPER TOOL Chucking Reamer, 0.6805 In., 6 Fl, Carb Tip (56556805)
- SUPER TOOL Chucking Reamer, 32mm, 8 Flute, Carbide Tip (5655320)
- SUPER TOOL Chucking Reamer, 0.8760 In., 6 Fl, Carb Tip (947887)
- Super Tool Reamers