Shop All Carbide Tipped Chucking Reamers
Super Tool
Chucking Reamer, 0.5295 In., 6 Fl, Carb Tip
Mfr # 56555295
Zoro # G8466017
product price: $81.65
/ea
Free Shipping & Returns
$81.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide Tipped
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Tool
- MFR # 56555295
- Zoro # G8466017
- Country of Origin United States
- Category Carbide Tipped Chucking Reamers
Dimensions
Size - Decimal | 0.5295 in - 0.5295 |
Flute Length | 2 in |
Shank Dia. | 7/16 in |
Size- Decimal | 0.5295" (0.5295) |
Large End Dia. | 0.5295" |
Shank Size | 0.4375" |
Size | 0.5295" |
Overall Length | 8 in |
Dimension Type | Decimal inch |
Reamer Size | 33/64 in |
Cutting Dia. Tolerance | +0.0003 in /-0.0000 in |
Description
Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Decimal Inch, 33/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC GPS24H, 24 Ton, Hydraulic Sync Grip Puller Set with Hand Pump (GPS24H)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Screwdriver socket TORX T15 L.28 mm (01350015)
- WESTWARD 1/2 in Drive Impact Socket 15/16 in Size 6 pt Deep Depth, Black Oxide (4LXJ7)
- MILWAUKEE TOOL 3” Underground Replacement Blades (49-16-2774)
- SUPER TOOL Chucking Reamer, 0.5290 In., 6 Fl, Carb Tip (56555290)
- SUPER TOOL Chucking Reamer, 0.2440 In., 4 Fl, Carb Tip (56552440)
- SUPER TOOL Chucking Reamer, 1.0010 In., 8 Fl, Carb Tip (947899)
- SUPER TOOL Chucking Reamer, 0.7235 In., 6 Fl, Carb Tip (56557235)
- SUPER TOOL Chucking Reamer, 0.2530 In., 4 Fl, Carb Tip (56552530)
- SUPER TOOL Chucking Reamer, 2 In., 12 Flute, Carb Tip (55272)
- SUPER TOOL Chucking Reamer, 31mm, 8 Flute, Carbide Tip (5655310)
- Super Tool Carbide Tipped Chucking Reamers