Shop All Carbide Tipped Chucking Reamers
Super Tool
Chucking Reamer, 0.5155 In., 6 Fl, Carb Tip
Mfr # 56555155
Zoro # G8112246
Free Shipping & Returns
$79.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide Tipped
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Super Tool
- MFR # 56555155
- Zoro # G8112246
- Country of Origin United States
- Category Carbide Tipped Chucking Reamers
Dimensions
Size - Decimal | 0.5155 in - 0.5155 |
Flute Length | 2 in |
Shank Dia. | 7/16 in |
Large End Dia. | 0.5155" |
Size | 0.5155" |
Size- Decimal | 0.5155" (0.5155) |
Shank Size | 0.4375" |
Overall Length | 8 in |
Dimension Type | Decimal inch |
Reamer Size | 1/2 in |
Cutting Dia. Tolerance | +0.0003 in /-0.0000 in |
Description
Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Decimal Inch, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX 6" L x Wood Cutting Reciprocating Saw Blade (121016W6R)
- JONARD TOOLS Fiber Prep Kit (TK-121)
- MILWAUKEE TOOL 6" 14 TPI The Torch SAWZALL Blades (25 Pk) (48-00-8782)
- STARRETT Outside Micrometer, 25 to 50mm Range (T436.1XRL-9)
- SUPER TOOL Chucking Reamer, 0.5020 In., 6 Fl, Carb Tip (56555020)
- SUPER TOOL Chucking Reamer, 0.5035 In., 6 Fl, Carb Tip (56555035)
- SUPER TOOL Chucking Reamer, 0.5925 In., 6 Fl, Carb Tip (56555925)
- SUPER TOOL Chucking Reamer, 18mm, 6 Flute, Carbide Tip (5655180)
- SUPER TOOL Chucking Reamer, 0.2530 In., 4 Fl, Carb Tip (56552530)
- SUPER TOOL Chucking Reamer, 13mm, 6 Flute, Carbide Tip (5655130)
- SUPER TOOL Chucking Reamer, 35mm, 8 Flute, Carbide Tip (5655350)
- Super Tool Reamers