Shop All Carbide Tipped Chucking Reamers
Super Tool
Chucking Reamer, 0.4675 In., 4 Fl, Carb Tip
Mfr # 56554675
Zoro # G8405801
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.4675 in - 0.4675
- Material - Machining Carbide Tipped
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Super Tool
- MFR # 56554675
- Zoro # G8405801
- Country of Origin United States
- Category Carbide Tipped Chucking Reamers
Dimensions
Size - Decimal | 0.4675 in - 0.4675 |
Flute Length | 1 3/4 in |
Shank Dia. | 3/8 in |
Size | 0.4675" |
Size- Decimal | 0.4675" (0.4675) |
Reamer Size | 29/64 in |
Dimension Type | Decimal inch |
Overall Length | 7 in |
Large End Dia. | 0.4675" |
Shank Size | 0.3750" |
Cutting Dia. Tolerance | +0.0002 in /-0.0000 in |
Description
Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Decimal Inch, 29/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Snap Lock Star Knob, 1/4" Thread Size, 2-1/4" Dia., Plastic (GNH1-HEX5SA----)
- KNAACK Storagemaster® Shelf, 21-3/4 in.Lx17-1/2 in.W, Stel, White (477-3)
- DRILL AMERICA m40x2 Carbon Steel Hex Die (DWTSMH40X2)
- DRILLCO 4-40, CARBON PLUG TAPS - 2000C (20C004CP)
- SUPER TOOL Chucking Reamer, 31mm, 8 Flute, Carbide Tip (5655310)
- SUPER TOOL Chucking Reamer, 34mm, 8 Flute, Carbide Tip (5655340)
- SUPER TOOL Chucking Reamer, O, 4 Flute, Carbide Tip (56553160)
- SUPER TOOL Chucking Reamer, 0.6800 In., 6 Fl, Carb Tip (56556800)
- SUPER TOOL Chucking Reamer, 0.2875 In., 4 Fl, Carb Tip (56552875)
- SUPER TOOL Chucking Reamer, 0.5035 In., 6 Fl, Carb Tip (56555035)
- SUPER TOOL Chucking Reamer, 0.6200 In., 6 Fl, Carb Tip (56556200)
- Super Tool Carbide Tipped Chucking Reamers