Shop All Carbide Tipped Chucking Reamers
Super Tool
Chucking Reamer, 0.4670 In., 4 Fl, Carb Tip
Mfr # 56554670
Zoro # G8325947
product price: $71.15
/ea
$71.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.4670 in - 0.4670
- Material - Machining Carbide Tipped
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Tool
- MFR # 56554670
- Zoro # G8325947
- Country of Origin United States
- Category Carbide Tipped Chucking Reamers
Dimensions
Size - Decimal | 0.4670 in - 0.4670 |
Flute Length | 1 3/4 in |
Dimension Type | Decimal inch |
Size | 0.4670" |
Large End Dia. | 0.4670" |
Size- Decimal | 0.4670" (0.4670) |
Shank Dia. | 3/8 in |
Reamer Size | 29/64 in |
Overall Length | 7 in |
Shank Size | 0.3750" |
Cutting Dia. Tolerance | +0.0002 in /-0.0000 in |
Description
Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Decimal Inch, 29/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m25 x 2 HSS Plug Tap and 23.00mm HSS 1/2in Shank Drill Bit Kit (POUMS25X2)
- DIABLO Easily Convert Your Spline Rotary Hammer (DMAMXAD1010)
- WESTWARD 1/4 in Drive, 5.5mm Hex Metric Socket, 6 Points (53YR33)
- SWIVEL STORAGE SOLUTIONS Divider, 26 in. L x1/16 in.W, Steel, Silver (PRDDS2500)
- SUPER TOOL Chucking Reamer, 0.5540 In., 6 Fl, Carb Tip (56555540)
- SUPER TOOL Chucking Reamer, 0.7535 In., 6 Fl, Carb Tip (56557535)
- SUPER TOOL Chucking Reamer, 0.4675 In., 4 Fl, Carb Tip (56554675)
- SUPER TOOL Chucking Reamer, 63/64In, 8 Flute, Carb Tip (55263)
- SUPER TOOL Chucking Reamer, 26mm, 8 Flute, Carbide Tip (5655260)
- SUPER TOOL Chucking Reamer, 0.3210 In., 4 Fl, Carb Tip (56553210)
- SUPER TOOL Chucking Reamer, 0.1560 In., 4 Fl, Carb Tip (56551560)
- Super Tool Reamers