Shop All Carbide Tipped Chucking Reamers
Super Tool
Chucking Reamer, 0.4615 In., 4 Fl, Carb Tip
Mfr # 56554615
Zoro # G8083853
original price:
$66.35
5% off
new price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.4615 in - 0.4615
- Material - Machining Carbide Tipped
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Tool
- MFR # 56554615
- Zoro # G8083853
- Country of Origin United States
- Category Carbide Tipped Chucking Reamers
Dimensions
Size - Decimal | 0.4615 in - 0.4615 |
Flute Length | 1 3/4 in |
Shank Size | 0.3750" |
Dimension Type | Decimal inch |
Size- Decimal | 0.4615" (0.4615) |
Shank Dia. | 3/8 in |
Large End Dia. | 0.4615" |
Reamer Size | 29/64 in |
Size | 0.4615" |
Overall Length | 7 in |
Cutting Dia. Tolerance | +0.0002 in /-0.0000 in |
Description
Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Decimal Inch, 29/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XYZ XPANSION PIN XYZ Xpansion I/R tool set 3/8" (31721)
- MILWAUKEE TOOL 11mm Metric Flex Head Ratcheting Combination Wrench (45-96-9611)
- SUPERCUT Bandsaw Blade, 111 L, 0.1875 W, 4 TPI, 0.025 Thick, Carbon Steel (444322)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1562)
- SUPER TOOL Chucking Reamer, 1/2 In., 6 Flute, Carb Tip (55232)
- SUPER TOOL Chucking Reamer, 0.3800 In., 4 Fl, Carb Tip (56553800)
- SUPER TOOL Chucking Reamer, 5mm, 4 Flute, Carbide Tip (5655050)
- SUPER TOOL Chucking Reamer, 0.6760 In., 6 Fl, Carb Tip (56556760)
- SUPER TOOL Chucking Reamer, R, 4 Flute, Carbide Tip (56553390)
- SUPER TOOL Chucking Reamer, 0.4380 In., 4 Fl, Carb Tip (56554380)
- SUPER TOOL Chucking Reamer, 0.5020 In., 6 Fl, Carb Tip (56555020)
- Super Tool Reamers