Shop All Carbide Tipped Chucking Reamers
Super Tool
Chucking Reamer, 0.4585 In., 4 Fl, Carb Tip
Mfr # 56554585
Zoro # G8227597
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.4585 in - 0.4585
- Material - Machining Carbide Tipped
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Tool
- MFR # 56554585
- Zoro # G8227597
- Country of Origin United States
- Category Carbide Tipped Chucking Reamers
Dimensions
Size - Decimal | 0.4585 in - 0.4585 |
Flute Length | 1 3/4 in |
Dimension Type | Decimal inch |
Size | 0.4585" |
Reamer Size | 29/64 in |
Shank Dia. | 3/8 in |
Shank Size | 0.3750" |
Size- Decimal | 0.4585" (0.4585) |
Overall Length | 7 in |
Large End Dia. | 0.4585" |
Cutting Dia. Tolerance | +0.0002 in /-0.0000 in |
Description
Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Decimal Inch, 29/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASON INDUSTRIES Neoprene Floor Mount Vibration Isolator - 5-1/2"L x 3-5/16"W x 2-3/4"H Red (ND-C-Red)
- KEY-BAK PRO Ratch-It Tool Tether 1 lb., Ratcheting 48 in. Reach, Orange Cord, Dual Carabiner Attachments Carabiner (0KB6-3A233)
- S & W MANUFACTURING Knrl Knob Stud, 3/8-16", 2" dia., 3" Std (WSS-025)
- WIHA Dead Blow Hammer, 30 oz., 14-13/16" (80040)
- SUPER TOOL Chucking Reamer, 1-1/4In, 8 Flute, Carb Tip (55316)
- SUPER TOOL Chucking Reamer, 0.4675 In., 4 Fl, Carb Tip (56554675)
- SUPER TOOL Chucking Reamer, 1-1/2In, 8 Flute, Carb Tip (55332)
- SUPER TOOL Chucking Reamer, 16.5mm, 6 Flute, Carb Tip (5655165)
- SUPER TOOL Chucking Reamer, 0.7235 In., 6 Fl, Carb Tip (56557235)
- SUPER TOOL Chucking Reamer, 20.5mm, 6 Flute, Carb Tip (5655205)
- SUPER TOOL Chucking Reamer, 47/64In, 6 Flute, Carb Tip (55247)
- Super Tool Reamers