Shop All Carbide Tipped Chucking Reamers
Super Tool
Chucking Reamer, 0.4360 In., 4 Fl, Carb Tip
Mfr # 56554360
Zoro # G7813066
$60.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide Tipped
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Super Tool
- MFR # 56554360
- Zoro # G7813066
- Country of Origin United States
- Category Carbide Tipped Chucking Reamers
Dimensions
Size - Decimal | 0.4360 in - 0.4360 |
Flute Length | 1 3/4 in |
Large End Dia. | 0.4360" |
Shank Size | 0.3750" |
Dimension Type | Decimal inch |
Shank Dia. | 3/8 in |
Overall Length | 7 in |
Reamer Size | 27/64 in |
Size- Decimal | 0.4360" (0.4360) |
Size | 0.4360" |
Cutting Dia. Tolerance | +0.0002 in /-0.0000 in |
Description
Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Decimal Inch, 27/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Metric L-Shape Ball Hex Key, 14 mm Tip Size (38084)
- DRILL AMERICA 1/8" NPT Tap and "R" HSS Drill Bit (POU1/8NPTW/DRILL)
- RIDGID Exposed Ratchet Threader Set, 12 to 32mm (12-R)
- TEKTON 1/2 Inch Drive x 23 mm Deep 12-Point Socket (SHD23323)
- SUPER TOOL Chucking Reamer, 0.1560 In., 4 Fl, Carb Tip (56551560)
- SUPER TOOL Chucking Reamer, 0.7550 In., 6 Fl, Carb Tip (56557550)
- SUPER TOOL Chucking Reamer, 0.5860 In., 6 Fl, Carb Tip (56555860)
- SUPER TOOL Chucking Reamer, 0.5155 In., 6 Fl, Carb Tip (56555155)
- SUPER TOOL Chucking Reamer, 0.4380 In., 4 Fl, Carb Tip (56554380)
- SUPER TOOL Chucking Reamer, 0.5925 In., 6 Fl, Carb Tip (56555925)
- SUPER TOOL Chucking Reamer, 37/64In, 6 Flute, Carb Tip (55237)
- Super Tool Carbide Tipped Chucking Reamers