Shop All Carbide Tipped Chucking Reamers
Super Tool
Chucking Reamer, 0.3800 In., 4 Fl, Carb Tip
Mfr # 56553800
Zoro # G7922336
product price: $62.15
/ea
$62.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide Tipped
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Tool
- MFR # 56553800
- Zoro # G7922336
- Country of Origin United States
- Category Carbide Tipped Chucking Reamers
Dimensions
Size - Decimal | 0.3800 in - 0.3800 |
Flute Length | 1 3/4 in |
Size | 0.3800" |
Shank Dia. | 5/16 in |
Reamer Size | 3/8 in |
Overall Length | 7 in |
Dimension Type | Decimal inch |
Size- Decimal | 0.3800" (0.3800) |
Large End Dia. | 0.3800" |
Shank Size | 0.3125" |
Cutting Dia. Tolerance | +0.0002 in /-0.0000 in |
Description
Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Decimal Inch, 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 1IN (53164)
- GREENLEE Blade, Replace 6-3/8 Steel Too (35721)
- EAZYPOWER Tee Star Security Bit, T20, 2-15/16" (15683)
- WERA Torsion Bit, Metric, 1/4", Hex, 4mm, 1", SS (05071074001)
- SUPER TOOL Chucking Reamer, 0.3755 In., 4 Fl, Carb Tip (56553755)
- SUPER TOOL Chucking Reamer, 21/32In, 6 Flute, Carb Tip (55242)
- SUPER TOOL Chucking Reamer, 26mm, 8 Flute, Carbide Tip (5655260)
- SUPER TOOL Chucking Reamer, 8mm, 4 Flute, Carbide Tip (5655080)
- SUPER TOOL Chucking Reamer, 0.5920 In., 6 Fl, Carb Tip (56555920)
- SUPER TOOL Chucking Reamer, 0.7535 In., 6 Fl, Carb Tip (56557535)
- SUPER TOOL Chucking Reamer, 0.6200 In., 6 Fl, Carb Tip (56556200)
- Super Tool Reamers